Item Comparison: LED8BR30850G2, LED9BR30DIM85010

Item

LED8BR30850G2 - 8W Led BR30 50K Dim 650LM - Keystone

LED8BR30850G2
8W Led BR30 50K Dim 650LM

$3.00 Each

$72.00 (24 Each)

QTY:
Each
Add
LED9BR30DIM85010 - 9W Led BR30 50K Dim - Sylvania

LED9BR30DIM85010
9W Led BR30 50K Dim

$3.26 Each

$39.12 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 776 14
Vendor Keystone Sylvania
Catalog Number LED8BR30850G2 LED9BR30DIM85010
Manufacturer Number KT-LED8BR30-850 /G2 LED9BR30DIM85010YVRP2/73956
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654130408 00046135739569
Weight per package 0.15 (lbs/each) 0.3 (lbs/each)
Description LED8BR30850G2 8W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
LED9BR30DIM85010 9W Led BR30 50K Dim
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 5000K, 11000 Life
Minimum Order QTY 1 Unit 2 Units
Unit/Foot $3.00 (Each) $3.26 (Each)
Carton/Reel $3.00 (1 Each) $19.56 (6 Each)
Standard Packaging/Reel $72.00 (24 Each) $39.12 (12 Each)
Ballast Type N/A -
Lamp Type - LED BR30
Number of Lamps N/A -
Shape - BR30
Voltage Rating - 120.00
Wattage 8 9.00
Base Type E26 -
color rendering index (cri) >80 Deg 80
color temperature 5000 5000
housing color N/A -
Style - BR30-Shape
Size - 3.74
Construction N/A -
Description 8W LED BR30 50K DIM 650LM 9W LED BR30 50K DIM
extra long description Key KT-LED8BR30-850 /G2 50W Equiv., SYL LED9BR30DIM85010YVRP2/73956 LED
Long Description BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 5000K, 11000 life
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K LED9BR30DIM85010YVRP2 12/CS 2/Sku
average life - 11000
Base - Medium
beam angle 100 Deg -
Circuit Type N/A -
dimmable - Yes
Input Voltage 120V -
ip rating N/A -
lumens 650 650
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Voltage - 120.00 V
Warranty 3 -
Wire Type N/A -
Brand Keystone LEDVANCE LTD./LTEE.
Manufacturers Part Number KT-LED8BR30-850 /G2 LED9BR30DIM85010YVRP2/73956
sub brand - 10YV
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
minimum qty - 2
Energy Star Y -
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat