Item Comparison: LED8FA19E26930C, S29894

Item

LED8FA19E26930C - 8W Led A19 Filament 30K Clear Dim 800LM 90cri - Keystone

LED8FA19E26930C
8W Led A19 Filament 30K Clear Dim 800LM 90cri

$4.69 Each

$234.50 (50 Each)

QTY:
Each
Add
S29894 - 6.5A19 CL Led E26 30K 120V - Satco

S29894
6.5A19 CL Led E26 30K 120V

$4.57 Each

$4.57 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 89 0
Vendor Keystone Satco
Catalog Number LED8FA19E26930C S29894
Manufacturer Number KT-LED8FA19-E26-930-C N/A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A -
UPC/EAN/GTIN 00843654123851 045923298943
Weight per package 0.19 (lbs/each) 0.2 (lbs/each)
Description LED8FA19E26930C 8W Led A19 Filament 30K Clear Dim 800LM 90cri
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Clear
S29894 6.5A19 CL Led E26 30K 120V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.69 (Each) $4.57 (Each)
Carton/Reel $4.69 (1 Each) $4.57 (1 Each)
Standard Packaging/Reel $234.50 (50 Each) $4.57 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 8 -
Base Type E26 -
color rendering index (cri) >90 Deg -
color temperature 3000 -
housing color N/A -
Construction Clear Glass -
Description 8W LED A19 FILAMENT 30K CLEAR DIM 800LM 90CRI 6.5A19 CL LED E26 30K 120V
extra long description Key KT-LED8FA19-E26-930-C 60W Equiv -
Long Description A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Clear -
Product Type 60W Equiv., 8W, 800 Lumen, A19, E26, =90 Cri, Dimmable 27K/3 -
beam angle 360 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 800 -
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Warranty 3 -
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED8FA19-E26-930-C -
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat