Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Ledvance |
Sylvania |
Catalog Number |
RT65AS900UNVD9SC |
LEDRT56R3C900UD9 |
Manufacturer Number |
62807 |
LEDRT56/R3C/900UD/9SC8/65474 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00046135628078 |
00046135654749 |
Weight per package |
1.18 (lbs/each) |
2.357 (lbs/each) |
Description |
RT65AS900UNVD9SC 6" 7/9/11W Led Retro 3K/35K/4K/5K 120-277V Dim
Unv Hardwired RT6, 500 600 700 LM, 7 9 11W, 4CCT (3000, 3500, 4000K, 5000K) 90 Cri 120 277V, 0 10V Dimming
|
LEDRT56R3C900UD9 *Delisted* 6" 12W Led Retro CCT SLCT 900L 120-277V
OBSNVD9SC85A 5/6 Inch Ultraled CCT Selectable Downlight, 900 Lumens, 12W, 120 270VV, 0 10V Dimming, 3000/3500/4000/5000K, 90 Cri, Embb Ready
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.86 (Each) |
$68.22 (Each) |
Carton/Reel |
$49.86 (1 Each) |
$68.22 (1 Each) |
Standard Packaging/Reel |
$199.44 (4 Each) |
$68.22 (1 Each) |
|
Material |
- |
Aluminum |
Wattage |
- |
12.00 |
|
color rendering index (cri) |
- |
90 |
color temperature |
- |
3000 |
|
|
Description |
6" 7/9/11W LED RETRO 3K/35K/4K/5K 120-277V DIM |
*DELISTED* 6" 12W LED RETRO CCT SLCT 900L 120-277V |
extra long description |
SYL RT65AS900UNVD9SC8WHTAA/62807 RT |
SYL LEDRT56/R3C/900UD/9SC8/65474 LE |
Long Description |
UNV Hardwired RT6, 500 600 700 lm, 7 9 11W,4CCT (3000,3500,4000K,5000K) 90 CRI 120 277V, 0 10V dimming |
OBSNVD9SC85A 5/6 inch UltraLED CCT Selectable Downlight, 900 lumens, 12W, 120 270VV, 0 10V dimming, 3000/3500/4000/5000K, 90 CRI, EMBB ready |
Product Type |
RT65AS900UNVD9SC8WHTAA 4/CS 1/Sku |
LEDRT56R3C900UD9SC8 2/CS 1/Sku |
|
average life |
- |
50000 |
dimmable |
- |
Yes |
housing |
- |
Aluminum |
lumens |
500 |
- |
Voltage |
120.00 - 277.00 V |
120.00 - 277.00 V |
|
Brand |
Sylvania-Ledvance |
LEDVANCE LTD./LTEE. |
Manufacturers Part Number |
RT65AS900UNVD9SC8WHTAA/62807 |
65474 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
|
Mounting |
- |
Recessed |
standard |
- |
RoHS |