Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ledvance LLC |
Catalog Number |
LEDRT56R3C900UD9 |
LEDRT56H0900840 |
Manufacturer Number |
LEDRT56/R3C/900UD/9SC8/65474 |
LED/RT5/6/HO/900/840/75139 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00046135654749 |
00046135751394 |
Weight per package |
2.357 (lbs/each) |
2.16 (lbs/each) |
Description |
LEDRT56R3C900UD9 *Delisted* 6" 12W Led Retro CCT SLCT 900L 120-277V
OBSNVD9SC85A 5/6 Inch Ultraled CCT Selectable Downlight, 900 Lumens, 12W, 120 270VV, 0 10V Dimming, 3000/3500/4000/5000K, 90 Cri, Embb Ready
|
LEDRT56H0900840 13W Led 5/6" Recessed 40K
OBS75139 RT5/6 900 LM , 120/277V Universal Input 4000K , 0 10V Dimmable, Pin Based CFL Replacement, Suitable For 5 Inch and 6 Inch Frames
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.22 (Each) |
$92.15 (Each) |
Carton/Reel |
$68.22 (1 Each) |
$92.15 (1 Each) |
Standard Packaging/Reel |
$68.22 (1 Each) |
$184.30 (2 Each) |
|
Material |
Aluminum |
- |
Shape |
- |
SPECIAL |
Voltage Rating |
- |
120 V ac |
Wattage |
12.00 |
13.00 |
|
Base Type |
- |
E26 |
color rendering index (cri) |
90 |
82 |
color temperature |
3000 |
- |
|
Height |
- |
3.46 in |
Size |
7.37 |
7.36 |
|
Description |
*DELISTED* 6" 12W LED RETRO CCT SLCT 900L 120-277V |
13W LED 5/6" RECESSED 40K |
extra long description |
SYL LEDRT56/R3C/900UD/9SC8/65474 LE |
SYL LED/RT5/6/HO/900/840/75139 LEDR |
Long Description |
OBSNVD9SC85A 5/6 inch UltraLED CCT Selectable Downlight, 900 lumens, 12W, 120 270VV, 0 10V dimming, 3000/3500/4000/5000K, 90 CRI, EMBB ready |
OBS75139 RT5/6 900 lm , 120/277V universal input 4000K ,0 10V dimmable, pin based CFL replacement, suitable for 5 inch and 6 inch frames |
Product Type |
LEDRT56R3C900UD9SC8 2/CS 1/Sku |
Recessed Downlight Kit |
Short Description |
- |
Recessed Downlight Kit, 120 VAC, 13W, 40K |
|
average life |
50000 |
50000 |
Base |
- |
E26 |
dimmable |
Yes |
- |
housing |
Aluminum |
- |
package quantity |
- |
1 CT;2 Pk |
Standards Met |
- |
RoHS Compliant |
Voltage |
120.00 - 277.00 V |
- |
|
Brand |
LEDVANCE LTD./LTEE. |
Ledvance LLC |
Manufacturers Part Number |
65474 |
LED/RT5/6/HO/900/840/75139 |
sub brand |
- |
Ultra |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
|
|
Application |
- |
Indoor/Outdoor;Dry/Damp/Wet Location |
Mounting |
Recessed |
- |
standard |
RoHS |