Item Comparison: LL57, LL150M

Item

LL57 - 1-1/2" LL FM7 Conduit Body - Eaton

LL57
1-1/2" LL FM7 Conduit Body

$93.84 Each

$187.68 (2 Each)

QTY:
Each
Add
LL150M - 1-1/2" LL FM5 Conduit Body - Eaton

LL150M
1-1/2" LL FM5 Conduit Body

$53.0812 Each

$265.41 (5 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 600 25
Vendor Eaton Eaton
Catalog Number LL57 LL150M
Manufacturer Number LL57 LL150M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274525006 00782274756172
Weight per package 3.33 (lbs/each) 3.67 (lbs/each)
Description LL57 1-1/2" LL FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LL Configuration, 7.125 In Length, 2.5625 In Width, 3.5625 In Height, Threaded, 3.33 LB/Ea
LL150M 1-1/2" LL FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LL Configuration, 8.12 In Length, 2.83 In Width, 3.5 In Height, Threaded, 3.67 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $93.84 (Each) $53.08 (Each)
Carton/Reel $187.68 (2 Each) $265.41 (5 Each)
Standard Packaging/Reel $187.68 (2 Each) $265.41 (5 Each)
Hub Location 90º 90º
Number of Hubs 2 2
Shape LL LL
Finish Electrogalvanized with Aluminum Acrylic Paint Electrogalvanized with Aluminum Acrylic Paint
Height 3.5625 in 3.5 in
Hub Size 1-1/2 in 1-1/2 in
Length 7.125 in 8.12 in
Width 2.5625 in 2.83 in
Description 1-1/2" LL FM7 CONDUIT BODY 1-1/2" LL FM5 CONDUIT BODY
extra long description CRS-H LL57 1 1/2 NPT IRON LL FORM 7 CRS-H LL150M 1 1/2 FORM 5 LL COND B
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 90º Hub Location, LL Configuration, 7.125 in Length, 2.5625 in Width, 3.5625 in Height, Threaded, 3.33 lb/EA Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 in Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 90º Hub Location, LL Configuration, 8.12 in Length, 2.83 in Width, 3.5 in Height, Threaded, 3.67 lb/EA
Product Type 1 1/2 NPT Iron LL Form 7 Cond Bdy 1 1/2 Form 5 LL Cond Body Malleable
Short Description Conduit Body, 1-1/2 in, T Shape Form 7 Body, Steel Conduit Body, 1-1/2 in, T Shape Form 5 Body, Steel
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type Form 7 Form 5
Cable Entry Type Left Side Left Side
Connection Type Threaded Threaded
dimensions 7.1300 IN X 2.5600 IN X 3.5600 IN 8.1200 IN X 2.8300 IN X 3.5000 IN
for use with Rigid Conduit Rigid Conduit
Form Form 7 Form 5
Mounting Type Threaded Threaded
package quantity 2 CT 5 CT
Standards Met Federal Specification WC-586D;UL Listed;CSA Certified Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number LL57 LL150M
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit outlet body
Trade Size 1-1/2 in 1-1/2 in
Weight 3.33 lb/EA 3.67 lb/EA
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration LL LL
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat