Item Comparison: LL65, 12816

Item

LL65 - 2" Alu LL SR5 Conduit Body - Eaton

LL65
2" Alu LL SR5 Conduit Body

$35.6994 Each

$35.70 (1 Each)

QTY:
Each
Add
12816 - 80/7.5 MFD 370/440V Round Run Capacitor - SPC

12816
80/7.5 MFD 370/440V Round Run Capacitor

$27.28 Each

$27.28 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 424 0
Vendor Eaton SPC
Catalog Number LL65 12816
Manufacturer Number LL65 N/A
Category Unilets) - Alum Unassigned
Classification Form 5 Condulets, Covers, & Gaskets Hvacr Capacitors
UNSPSC 39131708 - Electrical conduit fitting body -
UPC/EAN/GTIN 00784564140265 685744128168
Weight per package 1.8 (lbs/each) 1 (lbs/each)
Description LL65 2" Alu LL SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 In Trade Size, Threaded/Set Screw Connection, 69.7 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.2 In Length, 3.83 In Width, 3.41 In Height, 1.8 LB/Ea
12816 80/7.5 MFD 370/440V Round Run Capacitor
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.70 (Each) $27.28 (Each)
Carton/Reel $35.70 (1 Each) $27.28 (1 Each)
Standard Packaging/Reel $35.70 (1 Each) $27.28 (1 Each)
connection Threaded / Set Screw -
Color Gray -
Finish Epoxy Powder Painted (Body);Natural (Gasket) -
Height 3.41 in -
Hub Size 2 in -
Length 10.20 -
Width 3.83 in -
Description 2" ALU LL SR5 CONDUIT BODY 80/7.5 MFD 370/440V ROUND RUN CAPACITOR
extra long description MIDWEST LL65 2 RGD LL COND BODY AL -
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 in Trade Size, Threaded/Set Screw Connection, 69.7 cu.in Capacity, 90 ° Angle, 2 in Hub Size, 10.2 in Length, 3.83 in Width, 3.41 in Height, 1.8 lb/EA -
Product Type 2 RGD LL Cond Body Al -
Short Description Conduit Outlet Body, 2 in, LR Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant -
angle 90 ° -
body type Conduit -
Connection Type Threaded/Set Screw -
dimensions 10.2000 IN X 3.4100 IN X 3.8300 IN -
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 5 PK -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds -
Manufacturers Part Number LL65 -
Category Description FORM 5 CONDULETS, COVERS, & GASKETS HVACR Capacitors
Type Conduit outlet body -
Trade Size 2 in -
Weight 1.8 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity 69.7 cu.in -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat