Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Eaton |
Catalog Number |
LPJ200SP |
JDL200 |
Manufacturer Number |
LPJ-200SP |
T626-JDL200 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121626 - Medium voltage fuse
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00051712523455 |
00782634803546 |
Weight per package |
0.77 (lbs/each) |
0.8 (lbs/each) |
Description |
LPJ200SP 200A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 200 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
|
JDL200 200A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 200 A, Dual, J, Non-Indicating, 200 Kaic, 5, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$376.60 (Each) |
$241.83 (Each) |
Carton/Reel |
$376.60 (1 Each) |
$241.83 (1 Each) |
Standard Packaging/Reel |
$376.60 (1 Each) |
$241.83 (1 Each) |
|
amperage rating |
200 A |
200 A |
connection |
Bolted Blade End X Bolted Blade End |
- |
interrupt rating |
300 kAIC at 600 Vac100 kAIC Vdc |
200 kAIC |
Voltage Rating |
600 Vac, 300 Vdc |
600 V |
|
Size |
1.63 In Diameter X 5.75 In Length |
- |
|
Description |
200A 600V TD DUAL ELEM CLASS J FUSE |
200A 600V CLASS J TIME DELAY FUSE |
extra long description |
BUSS LPJ-200SP LOW PEAK CLASS J T/D |
MOR T626-JDL200 Class J Time Delay |
Features |
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500% rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fuse indi |
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. |
Long Description |
Eaton Bussmann series LPJ fuse, Low-peak fuse, 200 A, Dual, Class J, Non-indicating, Bolted blade end x bolted blade end, Time delay,Current-limiting, 10 sec at 500%, 100 kAIC Vdc,300 kAIC at 600 V, Standard, 600 V, 300 Vdc |
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 200 A, Dual, J, Non-indicating, 200 kAIC, 5, 600 V |
Product Type |
Low Peak Class J T/D |
Class J Time Delay Fuses 600V 200a |
Special Features |
Non-indicating, High in-rush current motor protection |
Non-Indicating |
|
amps |
- |
200 |
class |
Class J |
Class J |
dimensions |
2.0000 IN X 7.1300 IN X 2.0000 IN |
5.7500 IN X 1.6300 IN X 1.6300 IN |
element |
Dual |
- |
Fuse Type |
- |
Class J Time Delay Fuses |
media |
Yes |
- |
Response Time |
10 sec at 500% |
- |
Voltage |
- |
600V |
|
Brand |
Eaton |
MORRIS PRODUCTS |
Manufacturers Part Number |
LPJ-200SP |
JDL200 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
RoHS Compliant,CE Marked |
RoHS Compliant,CE Marked |