Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LR125M |
LR125M |
Manufacturer Number |
LR125-M |
LR125M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381481908 |
00782274756066 |
Weight per package |
3.1 (lbs/each) |
3.82 (lbs/each) |
Description |
LR125M 1-1/4" Mall Condulet
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Width: 3-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
|
LR125M 1-1/4" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$45.52 (Each) |
$40.72 (Each) |
Carton/Reel |
$45.52 (1 Each) |
$203.60 (5 Each) |
Standard Packaging/Reel |
$455.20 (10 Each) |
$203.60 (5 Each) |
|
connection |
Tapered Female Threaded |
- |
Material |
Malleable Iron |
- |
|
Finish |
Zinc Electroplate/Chromate/Epoxy Powder Coat |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
- |
2.75 |
Hub Size |
1.25 |
1-1/4 in |
Length |
8.19 |
8.12 |
Width |
3.5 |
2.75 |
|
Description |
1-1/4" MALL CONDULET |
1-1/4" LR FM5 CONDUIT BODY |
extra long description |
APP LR125-M UNILET FORM 35 1 1/4 TH |
CRS-H LR125M 1 1/4 FORM 5 LR COND B |
Features |
- |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 35, Length: 8.19 IN, Width: 3-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr |
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1-1/4" |
Product Type |
Unilet Form 35 1 1/4 Threaded |
1 1/4 Form 5 LR Cond Body Malleable |
Special Features |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; High tensile strength and ductility, high corrosion resistance, high impact and shock resistance; Sizes with flat-back design ideal w |
- |
|
dimensions |
- |
8.1200 IN X 2.7500 IN X 2.7500 IN |
Form |
35 |
Form 5 |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
LR125-M |
LR125M |
sub brand |
UNILETS |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Type LR Conduit Outlet Body |
Conduit outlet body |
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, CUL |