Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LR67 |
LR67 |
Manufacturer Number |
LR67 |
LR67 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381514460 |
00782274529301 |
Weight per package |
4.85 (lbs/each) |
4.53 (lbs/each) |
Description |
LR67 2" LR Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 8.13 In, Width: 4.06 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa
|
LR67 2" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LR Configuration, 8.125 In Length, 3.125 In Width, 4.125 In Height, Threaded, 4.53 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$90.19 (Each) |
$154.83 (Each) |
Carton/Reel |
$450.95 (5 Each) |
$309.66 (2 Each) |
Standard Packaging/Reel |
$450.95 (5 Each) |
$309.66 (2 Each) |
|
connection |
Tapered Female Threaded |
- |
Hub Location |
- |
90º |
Material |
Grayloy-Iron |
- |
Number of Hubs |
- |
2 |
Shape |
- |
LR |
|
Color |
Gray |
- |
Finish |
Zinc Electroplate/Chromate/Epoxy Powder Coat |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
- |
4.125 in |
Hub Size |
2 |
2 in |
Length |
8.13 |
8.125 in |
Width |
4.06 |
3.125 in |
|
Description |
2" LR COND BODY |
2" LR FM7 CONDUIT BODY |
extra long description |
APP LR67 2 FM7 BODY |
CRS-H LR67 2 LR FORM 7 CNDT BODY |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 2 IN, Form: 7, Length: 8.13 IN, Width: 4.06 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 2 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 2 in Hub Size, 90º Hub Location, LR Configuration, 8.125 in Length, 3.125 in Width, 4.125 in Height, Threaded, 4.53 lb/EA |
Product Type |
2 FM7 Body |
2 LR Form 7 CNDT Body |
Short Description |
- |
Conduit Body, 2 in, T Shape Form 7 Body, Steel |
Special Features |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
|
body type |
- |
Form 7 |
Cable Entry Type |
- |
Right Side |
Connection Type |
- |
Threaded |
dimensions |
- |
8.1300 IN X 3.1300 IN X 4.1300 IN |
for use with |
- |
Rigid Conduit |
Form |
7 |
Form 7 |
Mounting Type |
- |
Threaded |
package quantity |
- |
2 CT |
Standards Met |
- |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LR67 |
LR67 |
sub brand |
UNILETS |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type LR Conduit Outlet Body |
Conduit outlet body |
|
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
- |
LR |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |