Item Comparison: LT1, JICG1100

Item

LT1 - 1" Met L/T, Non Ul 100' - Flexible Conduit

LT1
1" Met L/T, Non Ul 100'

$2.695 Foot

$269.50 (100 Feet)

QTY:
Feet
Add
JICG1100 - 1" Met L/T, Non Ul 100' - SPC

JICG1100
1" Met L/T, Non Ul 100'

$2.695 Each

$2.70 (1 Each)

QTY:
Each
Add
Nacogdoches 885 885
All Stores 52,026 52,026
Vendor Flexible Conduit SPC
Catalog Number LT1 JICG1100
Manufacturer Number 55106802 N/A
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Liquid Tight Liquid Tight
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00032886043048 N/A
Weight per package 0.43 (lbs/ft) 0
Description LT1 1" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Diameter, 1.041 to 1.066 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 6.5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 58 LB/100 FT
JICG1100 1" Met L/T, Non Ul 100'
Minimum Order QTY 100 10 Units
Unit/Foot $2.70 (Foot) $2.70 (Each)
Carton/Reel $269.50 (100 Feet) $2.70 (1 Each)
Standard Packaging/Reel $269.50 (100 Feet) $2.70 (1 Each)
Material Jacket: PVC;Core: Steel -
Color Gray -
Finish Galvanized -
Style Titan(R) EF -
Diameter 1" -
Length 100 ft -
Description 1" MET L/T, NON UL 100' -
extra long description SWC 55106802 Titan2 Type EF Extra-F -
Long Description Liquidtight Flexible Conduit, 1 in Trade Size, 1.29 to 1.315 in Conduit Outer Diameter, 1.041 to 1.066 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 6.5 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 58 lb/100 ft -
Product Type Liquidtight Flexible Conduit -
Short Description Liquidtight Flexible Conduit, 1 in x 100 ft, PVC, Gray, 100 CX -
Special Features Corrosion Resistant;Oil Resistant;Sunlight Resistant -
Bend Radius 6.5 in -
Conduit Inner Diameter 1.041 to 1.066 in -
Conduit Outer Diameter 1.29 to 1.315 in -
Maximum Operating Temperature +140 °F;+60 °C -
Minimum Operating Temperature +14 °F;-10 °C -
outside diameter 1302 -
package quantity 100 CX -
Standards Met RoHS Compliant;REACH Compliant -
Made in USA yes -
Brand Flexible Conduit -
Manufacturers Part Number 55106802 -
Category Description Liquid Tight Liquid Tight
Trade Size 1 in -
Status - Inactive
Weight 58 lb/100 ft -
Application Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat