Nacogdoches |
634 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
LT12500 |
LT12PCS |
Manufacturer Number |
55093805 |
LT12PCS |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Conduit & Raceways -
Liquid Tight Conduit
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00032886053252 |
88580000276 |
Weight per package |
0.26 (lbs/ft) |
0.26 (lbs/ft) |
Description |
LT12500 1/2" Met L/T, Non Ul 500'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, Titan(R) Ef Style, 500 FT Length, Galvanized, Gray, 4 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 LB/100 FT
|
LT12PCS 1/2" Met L/T, Non Ul PCS
Liquid Tight Conduit, Made In Usa, Metal Material, LT12 Model/Series, Metallic Special Features, Ul Listed, 1/2 In Trade Size
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$1.28 (Foot) |
$1.28 (Foot) |
Carton/Reel |
$639.30 (500 Feet) |
$1.28 (1 Feet) |
Standard Packaging/Reel |
$639.30 (500 Feet) |
$1.28 (1 Feet) |
|
Material |
Jacket: PVC;Core: Steel |
Metal |
|
Color |
Gray |
- |
Finish |
Galvanized |
- |
Style |
Titan(R) EF |
- |
|
|
Description |
1/2" MET L/T, NON UL 500' |
1/2" MET L/T, NON UL PCS |
extra long description |
SWC 55093805 Titan2 Type EF Extra-F |
- |
Long Description |
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan(R) EF Style, 500 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 lb/100 ft |
Liquid Tight Conduit, Made in USA, Metal Material, LT12 Model/Series, Metallic Special Features, UL Listed, 1/2 in Trade Size |
Product Type |
Liquidtight Flexible Conduit |
Liquid Tight Conduit |
Short Description |
Liquidtight Flexible Conduit, 1/2 in x 500 ft, PVC, Gray |
Liquid Tight Conduit, LT12, 1/2 in, 1 CT |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
Metallic |
|
Bend Radius |
4 in |
- |
Conduit Inner Diameter |
0.622 to 0.642 in |
- |
Conduit Outer Diameter |
0.82 to 0.84 in |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
Model/Series |
- |
LT12 |
outside diameter |
844 |
- |
package quantity |
500 RE |
1 ct |
Standards Met |
RoHS Compliant;REACH Compliant |
Ul Listed |
|
|
Brand |
Flexible Conduit |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
55093805 |
LT12PCS |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |