Item Comparison: LT2, LT2100

Item

LT2 - 2" Met L/T, Non Ul 50' - Flexible Conduit

LT2
2" Met L/T, Non Ul 50'

$6.8586 Foot

$342.93 (50 Feet)

QTY:
Feet
Add
LT2100 - 2" Met L/T, Non Ul 100' - Flexible Conduit

LT2100
2" Met L/T, Non Ul 100'

$6.8586 Foot

$685.86 (100 Feet)

QTY:
Feet
Add
Nacogdoches 497 0
All Stores 17,749 2,032
Vendor Flexible Conduit Flexible Conduit
Catalog Number LT2 LT2100
Manufacturer Number 55107202 55107203
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Liquid Tight Liquid Tight
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00032886043109 00032886043116
Weight per package 1.1 (lbs/ft) 1.1 (lbs/ft)
Description LT2 2" Met L/T, Non Ul 50'
Liquidtight Flexible Conduit, 2 In Trade Size, 2.34 to 2.375 In Conduit Outer Diameter, 2.02 to 2.045 In Conduit Inner Diameter, Titan(R) Ef Style, 50 FT Length, Galvanized, Gray, 12 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 LB/100 FT
LT2100 2" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 2 In Trade Size, 2.34 to 2.375 In Conduit Outer Diameter, 2.02 to 2.045 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 12 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 LB/100 FT
Minimum Order QTY 50 100
Unit/Foot $6.86 (Foot) $6.86 (Foot)
Carton/Reel $342.93 (50 Feet) $685.86 (100 Feet)
Standard Packaging/Reel $342.93 (50 Feet) $685.86 (100 Feet)
Material Jacket: PVC;Core: Steel Jacket: PVC;Core: Steel
Color Gray Gray
Finish Galvanized Galvanized
Style Titan(R) EF Titan(R) EF
Length 50 ft 100 ft
Description 2" MET L/T, NON UL 50' 2" MET L/T, NON UL 100'
extra long description SWC 55107202 Titan2 Type EF Extra-F SWC 55107203 Titan2 Type EF Extra-F
Long Description Liquidtight Flexible Conduit, 2 in Trade Size, 2.34 to 2.375 in Conduit Outer Diameter, 2.02 to 2.045 in Conduit Inner Diameter, Titan(R) EF Style, 50 ft Length, Galvanized, Gray, 12 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 lb/100 ft Liquidtight Flexible Conduit, 2 in Trade Size, 2.34 to 2.375 in Conduit Outer Diameter, 2.02 to 2.045 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 12 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 lb/100 ft
Product Type Liquidtight Flexible Conduit Liquidtight Flexible Conduit
Short Description Liquidtight Flexible Conduit, 2 in x 50 ft, PVC, Gray Liquidtight Flexible Conduit, 2 in x 100 ft, PVC, Gray
Special Features Corrosion Resistant;Oil Resistant;Sunlight Resistant Corrosion Resistant;Oil Resistant;Sunlight Resistant
Made in USA yes yes
Bend Radius 12 in 12 in
Conduit Inner Diameter 2.02 to 2.045 in 2.02 to 2.045 in
Conduit Outer Diameter 2.34 to 2.375 in 2.34 to 2.375 in
Maximum Operating Temperature +140 °F;+60 °C +140 °F;+60 °C
Minimum Operating Temperature +14 °F;-10 °C +14 °F;-10 °C
outside diameter 2277 2277
package quantity 50 CT 100 RE
Standards Met RoHS Compliant;REACH Compliant RoHS Compliant;REACH Compliant
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 55107202 55107203
Category Description Liquid Tight Liquid Tight
Trade Size 2 in 2 in
minimum qty - 100
Weight 131 lb/100 ft 131 lb/100 ft
Application Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat