Nacogdoches |
35 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
LT212 |
LT212PCS |
Manufacturer Number |
55107301 |
N/A |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00032886043123 |
88580000279 |
Weight per package |
1.37 (lbs/ft) |
0 |
Description |
LT212 2-1/2" Met L/T, Non Ul 25'
Liquidtight Flexible Conduit, 2-1/2 In Trade Size, 2.84 to 2.875 In Conduit Outer Diameter, 2.48 to 2.505 In Conduit Inner Diameter, Titan(R) Ef Style, 25 FT Length, Galvanized, Gray, 15 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 156 LB/100 FT
|
LT212PCS 2-1/2" Met L/T, Non Ul PCS
|
|
Minimum Order QTY |
25 |
10 Units |
Unit/Foot |
$12.80 (Foot) |
$12.80 (Foot) |
Carton/Reel |
$319.90 (25 Feet) |
$12.80 (1 Feet) |
Standard Packaging/Reel |
$319.90 (25 Feet) |
$12.80 (1 Feet) |
|
Material |
Jacket: PVC;Core: Steel |
- |
|
Color |
Gray |
- |
Finish |
Galvanized |
- |
Style |
Titan(R) EF |
- |
|
Diameter |
2-1/2" |
- |
Length |
25 ft |
- |
|
Description |
2-1/2" MET L/T, NON UL 25' |
2-1/2" MET L/T, NON UL PCS |
extra long description |
SWC 55107301 Titan2 Type EF Extra-F |
- |
Long Description |
Liquidtight Flexible Conduit, 2-1/2 in Trade Size, 2.84 to 2.875 in Conduit Outer Diameter, 2.48 to 2.505 in Conduit Inner Diameter, Titan(R) EF Style, 25 ft Length, Galvanized, Gray, 15 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 156 lb/100 ft |
- |
Product Type |
Liquidtight Flexible Conduit |
- |
Short Description |
Liquidtight Flexible Conduit, 2-1/2 in x 25 ft, PVC, Gray |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
15 in |
- |
Conduit Inner Diameter |
2.48 to 2.505 in |
- |
Conduit Outer Diameter |
2.84 to 2.875 in |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
outside diameter |
2757 |
- |
package quantity |
25 CX |
- |
Standards Met |
RoHS Compliant;REACH Compliant |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55107301 |
- |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |