Item Comparison: LT4, LT4PCS

Item

LT4 - 4" Met L/T, Non Ul 25' - Flexible Conduit

LT4
4" Met L/T, Non Ul 25'

$31.7692 Foot

$794.23 (25 Feet)

QTY:
Feet
Add
LT4PCS - 4" Met L/T, Non Ul PCS - Flexible Conduit

LT4PCS
4" Met L/T, Non Ul PCS

$31.7692 Foot

$31.77 (1 Feet)

QTY:
Feet
Add
Nacogdoches 52 0
All Stores 2,119 176
Vendor Flexible Conduit Flexible Conduit
Catalog Number LT4 LT4PCS
Manufacturer Number 55107601 N/A
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Liquid Tight Liquid Tight
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00032886043154 88580000285
Weight per package 2.5 (lbs/ft) 0
Description LT4 4" Met L/T, Non Ul 25'
Liquidtight Flexible Conduit, 4 In Trade Size, 4.46 to 4.5 In Conduit Outer Diameter, 4 to 4.04 In Conduit Inner Diameter, Titan(R) Ef Style, 25 FT Length, Galvanized, Gray, 24 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 306 LB/100 FT
LT4PCS 4" Met L/T, Non Ul PCS
Minimum Order QTY 25 10 Units
Unit/Foot $31.77 (Foot) $31.77 (Foot)
Carton/Reel $794.23 (25 Feet) $31.77 (1 Feet)
Standard Packaging/Reel $794.23 (25 Feet) $31.77 (1 Feet)
Material Jacket: PVC;Core: Steel -
Color Gray -
Finish Galvanized -
Style Titan(R) EF -
Diameter 4" -
Length 25 ft -
Description 4" MET L/T, NON UL 25' 4" MET L/T, NON UL PCS
extra long description SWC 55107601 Titan2 Type EF Extra-F -
Long Description Liquidtight Flexible Conduit, 4 in Trade Size, 4.46 to 4.5 in Conduit Outer Diameter, 4 to 4.04 in Conduit Inner Diameter, Titan(R) EF Style, 25 ft Length, Galvanized, Gray, 24 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 306 lb/100 ft -
Product Type Liquidtight Flexible Conduit -
Short Description Liquidtight Flexible Conduit, 4 in x 25 ft, PVC, Gray -
Special Features Corrosion Resistant;Oil Resistant;Sunlight Resistant -
Bend Radius 24 in -
Conduit Inner Diameter 4 to 4.04 in -
Conduit Outer Diameter 4.46 to 4.5 in -
Maximum Operating Temperature +140 °F;+60 °C -
Minimum Operating Temperature +14 °F;-10 °C -
outside diameter 4370 -
package quantity 25 CX -
Standards Met RoHS Compliant;REACH Compliant -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 55107601 -
Category Description Liquid Tight Liquid Tight
Trade Size 4 in -
Weight 306 lb/100 ft -
Application Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat