Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
LT560WH6927R |
65BEMWLED27KM6 |
Manufacturer Number |
LT560WH6927R |
65BEMW LED 27K M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
All Recessed Cans & Trims
|
UNSPSC |
32151502 - Light module
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083763016 |
00888791169355 |
Weight per package |
0.75 (lbs/each) |
1.0599 (lbs/each) |
Description |
LT560WH6927R *Discontinued* 6" 10W Led Retro 27K
5/6 Inch Retrofit Baffle-Trim Led Module, 120V, 90CRI, 2700 K, White
|
65BEMWLED27KM6 11.9W Led 5"/6" Rec Mod 27K
5 In/6 In Baffle Led Module, Matte White, Led, 2700 K Color Temperature, Sku - 235LVT
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.69 (Each) |
$24.99 (Each) |
Carton/Reel |
$10.69 (1 Each) |
$24.99 (1 Each) |
Standard Packaging/Reel |
$42.76 (4 Each) |
$24.99 (1 Each) |
|
amperage rating |
0.089A at 120V |
- |
Ballast Type |
- |
Not Applicable |
Lamp Included |
- |
Yes Yes/No |
Lamp Type |
LED |
LED - Static |
Material |
- |
Aluminum |
Number of Lamps |
- |
0 IN |
Voltage Rating |
120V |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
9.5W |
- |
|
Color |
- |
WHITE GLOSS |
Finish |
- |
Matte |
|
Height |
- |
8.75 in |
Length |
- |
8.75 in |
Width |
- |
3.5 in |
|
Description |
6" 10W LED RETRO 27K |
11.9W LED 5"/6" REC MOD 27K |
extra long description |
CLS LT560WH6927R 5/6" LED RETRO WHT |
- |
Long Description |
5/6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 2700 K, White |
5 IN/6 IN baffle LED module, matte white, LED, 2700 K color temperature, SKU - 235LVT |
Product Type |
5/6" Led Retro WHT BFFL 90CRI 2700K Ret |
Trim, Sku - 235LVT |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
- |
|
pallet quantity |
- |
360 GPL |
Socket Type |
- |
Not Applicable |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
LT560WH6927R |
65BEMW LED 27K M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
All Recessed Cans & Trims |
Type |
5/6" LT4 LED Retrofit Trim Kit |
Downlight, Trim |
|
Application |
lighting |
Light Commercial, Residential |
Mounting |
- |
Recessed |
standard |
AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;LM79/LM80 Compliant;RoHS Compliant |
CSA, cUL, ENERGY STAR |