Item Comparison: LU70MEDEC0, LU70EC0MED

Item

LU70MEDEC0 - 70W E17 High Pressure Sodium Clear Med Base Lamp - Ge Traditional Lamps

LU70MEDEC0
70W E17 High Pressure Sodium Clear Med Base Lamp

$48.43 Each

$290.58 (6 Each)

QTY:
Each
Add
LU70EC0MED - 70W E17 High Pressure Sodium Clear Med Base Lamp - Ge Traditional Lamps

LU70EC0MED
70W E17 High Pressure Sodium Clear Med Base Lamp

$48.43 Each

$290.58 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 106 106
Vendor Ge Traditional Lamps Ge Traditional Lamps
Catalog Number LU70MEDEC0 LU70EC0MED
Manufacturer Number LU70/MED/ECO LU70/MED/ECO
Category Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps
Classification Sodium Sodium
UNSPSC 39101617 - High pressure sodium lamp HID 39101617 - High pressure sodium lamp HID
UPC/EAN/GTIN 00043168113397 00043168113397
Weight per package 0.17 (lbs/each) 0.17 (lbs/each)
Description LU70MEDEC0 70W E17 High Pressure Sodium Clear Med Base Lamp
Ge Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
LU70EC0MED 70W E17 High Pressure Sodium Clear Med Base Lamp
High Pressure Sodium Lamp, 22, 1900 K, 6400 LM Brightness (Lumens), 70 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Medium Base, S62 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Length, 13.7 % Mercury Content, 0.17 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.43 (Each) $48.43 (Each)
Carton/Reel $48.43 (1 Each) $48.43 (1 Each)
Standard Packaging/Reel $290.58 (6 Each) $290.58 (6 Each)
Material - Glass
Voltage Rating - 110 V
Wattage 70.0 70.0
Base Type - Medium
Color Clear Clear
Color Rendering Index - 22
color rendering index (cri) 22.0 22.0
color temperature 1900.0 1900 K
Finish Clear Clear
Style Open or enclosed fixtures Open or enclosed fixtures
Diameter - 2.12 in
Length - 5.43 in
Additional Information - E17 Shape
Description 70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP 70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP
extra long description GEL LU70/MED/ECO 11339 LUCALOX GEL LU70/MED/ECO 11339 LUCALOX
Long Description GE Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life High Pressure Sodium Lamp, 22, 1900 K, 6400 lm Brightness (Lumens), 70 W, 110 V, Clear, Glass Material, 24000+ h Average Life, Medium Base, S62 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Length, 13.7 % Mercury Content, 0.17 lb
Product Type 11339 Lucalox High Pressure Sodium Lamp
Short Description - High Pressure Sodium Lamp, 1900K, 22 CRI, 6400 lm, 70W, 110V, Medium
Special Features 5.43IN Length 5.43IN Length
ANSI Ballast Code - S62
average life 24000.0 24000+ h
Base Medium Screw (E26) Medium Screw (E26)
Brightness (Lumens) - 6400 lm
lumens 6400.0 6400.0
Mercury Content - 13.7 %
package quantity - 6 CA
Brand GE Current, a Daintree company GE
Manufacturers Part Number LU70/MED/ECO LU70/MED/ECO
Category Description SODIUM SODIUM
Status - Inactive
Weight - 0.17 lb
Application Universal burning position Industrial;Roadway;Security;Floodlight
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat