Nacogdoches |
3,600 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
LW38 |
38LWZJ |
Manufacturer Number |
LW38 |
38LWZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161801 - Locking washers
|
31161801 - Locking washers
|
UPC/EAN/GTIN |
00781002310402 |
00705591962927 |
Weight per package |
0.0065 (lbs/each) |
0.006 (lbs/each) |
Description |
LW38 3/8'' Lock Washer
Lock Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Drive Size, 3/8 In Inside, 0.01 LB
|
38LWZJ 3/8 Split Lock Washer Zinc
Split Lock Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 0.094 In Thickness, 3/8 In Inside, 0.68 In Outside Diameter, 0.6 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.06 (Each) |
$0.07 (Each) |
Carton/Reel |
$5.72 (100 Each) |
$6.50 (100 Each) |
Standard Packaging/Reel |
$5.72 (100 Each) |
$156.00 (2400 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 in (ID) |
3/8 in (ID) |
Thickness |
- |
0.094 in |
|
Description |
3/8'' LOCK WASHER |
3/8 SPLIT LOCK WASHER ZINC |
extra long description |
DOTTIE LW38 3/8" Lock Washers Zinc |
PECO 38LWZJ 3/8 SPLIT LOCK WASHER Z |
Features |
Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox(TM) Up to 2 IN |
- |
Long Description |
Lock Washer, Steel, Zinc Plated, 3/8 in (ID) Diameter, 3/8 in Drive Size, 3/8 in Inside, 0.01 lb |
Split Lock Washer, Steel, Zinc Plated, 3/8 in (ID) Diameter, 0.094 in Thickness, 3/8 in Inside, 0.68 in Outside Diameter, 0.6 lb |
Product Type |
Lock Washer |
Split Lock Washer |
Short Description |
Lock Washer, Steel, Zinc Plated, 3/8 in (ID) |
Split Lock Washer, Steel, Zinc Plated, 3/8 in (ID) |
Special Features |
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox Up to 2 IN |
- |
|
Drive Size |
3/8 in |
- |
Inside Diameter |
3/8 |
3/8 in |
outside diameter |
- |
0.68 in |
package quantity |
100 CT |
100 JR |
|
Brand |
LH DOTTIE |
Peco Fasteners |
Manufacturers Part Number |
LW38 |
38LWZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
LOCK WASHER |
Split Lock Washer |
|
|
|
Application |
Screws, Bolts, General Use |