Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Brady® |
Brady |
Catalog Number |
M21187C342 |
110924 |
Manufacturer Number |
M21-187-C-342 |
M21-187-C-342 |
Category |
Cable MNGMNT & Prot Devices -
CBL Marking & Labeling Equipt
|
Cable MNGMNT & Prot Devices -
CBL Marking & Labeling Equipt
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131502 - Heat shrink wire marker
|
39131502 - Heat shrink wire marker
|
UPC/EAN/GTIN |
00662820899945 |
00662820899945 |
Weight per package |
0.18 (lbs/each) |
0 |
Description |
M21187C342 Heat Shrink Labels, 0.187" Dia X 7', BK/WH
BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, Black On White, 0.187 " Dia X 7' L
|
110924 Heat Shrink Labels, 0.187" Dia X 7', BK/WH
Cart M21 B342 .335INX7FT Permasleeve Cartridge Of 7 Feet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.38 (Each) |
$68.38 (Each) |
Carton/Reel |
$68.38 (1 Each) |
$68.38 (1 Each) |
Standard Packaging/Reel |
$68.38 (1 Each) |
$68.38 (1 Each) |
|
Material |
Heat-shrink Polyolefin |
B-342 Polyolefin |
Wire Size |
0.187 in Dia x 7 ft L |
22 TO 10 AWG |
|
Color |
- |
White |
Finish |
Matte |
- |
Legend Color |
Black on White |
- |
|
Diameter |
0.187 in Diameter as Supplied |
- |
Length |
7 |
7 Foot |
Size |
0.335 in H |
- |
|
Additional Information |
- |
RoHS Compliant; Overall Dimension 0.187 Inch Diameter x 0.335 Inch Height; Finish Matte; Shrink Ratio 3:1; Temperature Rating -67 to 275 Deg F; Application Wire Identification and Insulation Purpose |
Commodity Description |
- |
CABLE MARKING & LABELING EQUIPMENT |
Description |
HEAT SHRINK LABELS, 0.187" DIA X 7', BK/WH |
HEAT SHRINK LABELS, 0.187" DIA X 7', BK/WH |
extra long description |
BRADY M21-187-C-342 CART M21 B342 . |
SELF-EXTINGUISHING, HEAT SHRINK TYPE; B-342 POLYOLEFIN MATERIAL; WHITE COLOR; 7 FOOT; 0.062 INCH MIN. WIRE DIAMETER; 0.15 INCH MAX. WIRE DIAMETER; 22 TO 10 AWG WIRE SIZE; BMP 21 PLUS PORTABLE LABEL PRINTER PRINTER TYPE; PERMASLEEVE[R] BRAND; ROHS COMPLIANT; OVERALL DIMENSION 0.187 INCH DIAMETER X 0.335 INCH HEIGHT; FINISH MATTE; SHRINK RATIO 3:1; TEMPERATURE RATING -67 TO 275 DEG F; APPLICATION WIRE IDENTIFICATION AND INSULATION PURPOSE; BMP21 MODEL |
Features |
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling. |
- |
Long Description |
BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, Black on White, 0.187 " Dia x 7' L |
CART M21 B342 .335INX7FT PERMASLEEVE CARTRIDGE OF 7 FEET |
Product Type |
Cart M21 B342 .335INX7FT Permasleeve |
Wire Marker Sleeve |
Special Features |
Heat Shrink |
- |
|
Maximum Wire Diameter |
- |
0.15 INCH |
Minimum Wire Diameter |
- |
0.062 INCH |
Printer Type |
- |
BMP 21 PLUS Portable Label Printer |
Shrink Ratio |
3:1 |
- |
|
Brand |
Brady® |
BRADY |
Manufacturers Part Number |
M21-187-C-342 |
M21-187-C-342 |
Model |
- |
BMP21 |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
SLEEVE |
Self-Extinguishing, Heat Shrink |
|
|
Application |
Electrical Labeling;Wire and Cable Labeling |
- |
standard |
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized |