Item Comparison: MA600HWH, MACL153MWH

Item

MA600HWH - Maestro 600W White Clam - Lutron

MA600HWH
Maestro 600W White Clam

$34.25 Each

$34.25 (1 Each)

QTY:
Each
Add
MACL153MWH - Maestro 150W Led Multi White - Lutron

MACL153MWH
Maestro 150W Led Multi White

$37.80 Each

$37.80 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 33 98
Vendor Lutron Lutron
Catalog Number MA600HWH MACL153MWH
Manufacturer Number MA-600H-WH MACL-153M-WH
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557708463 00784276010658
Weight per package 0.25 (lbs/each) 0.4 (lbs/each)
Description MA600HWH Maestro 600W White Clam
00027557708463|0027557|027557708463|02755770846|70846|Ma 600H WH|MA600HWH|Ma-600H-WH|Maestro Inc 600W White CLM|Lewtron Electronics Ma 600H WH|Lewtron Electronics MA600HWH|Lewtron Electronics Ma-600H-WH|Lootron Electronics Ma 600H WH|Lootron Electronics MA600HWH|Lootron Electronics Ma-600H-WH|Lutron Electric Ma 600H WH|Lutron Electric MA600HWH|Lutron Electric Ma-600H-WH|Lutron Electronics Ma 600H WH|Lutron Electronics MA600HWH|Lutron Electronics Ma-600H-WH|Lutron Ma 600H WH|Lutron MA600HWH|Lutron Ma-600H-W
MACL153MWH Maestro 150W Led Multi White
Maestro Led+ Multiloc, Ed Box White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.25 (Each) $37.80 (Each)
Carton/Reel $34.25 (1 Each) $37.80 (1 Each)
Standard Packaging/Reel $34.25 (1 Each) $37.80 (1 Each)
actuator Tapswitch Tapswitch
amperage rating 48.000 48.000 -
connection Screw Terminal Screw Terminal
insulation Plastic Plastic
Material METAL/PLASTIC Plastic/Metal
Poles 1 1
Voltage Rating 120 120
Wattage 600 600.000000000000000
Color White White
Size 4.69 in (119 mm) x 2.94 in (75 mm) 4.69 x 2.94;119 x 75
Description MAESTRO 600W WHITE CLAM MAESTRO 150W LED MULTI WHITE
extra long description - LUT MACL-153M-WH MAESTRO LED+ MULTI
Features - The Maestro LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always t
Long Description 00027557708463|0027557|027557708463|02755770846|70846|MA 600H WH|MA600HWH|MA-600H-WH|MAESTRO INC 600W WHITE CLM|Lewtron Electronics MA 600H WH|Lewtron Electronics MA600HWH|Lewtron Electronics MA-600H-WH|Lootron Electronics MA 600H WH|Lootron Electronics MA600HWH|Lootron Electronics MA-600H-WH|LUTRON ELECTRIC MA 600H WH|LUTRON ELECTRIC MA600HWH|LUTRON ELECTRIC MA-600H-WH|LUTRON ELECTRONICS MA 600H WH|LUTRON ELECTRONICS MA600HWH|LUTRON ELECTRONICS MA-600H-WH|Lutron MA 600H WH|Lutron MA600HWH|Lutron MA-600H-W Maestro LED+ Multiloc, Ed Box White
Product Type Obsolete-Maestro Inc 600W White CLM Maestro Led+ Multiloc Ed Box White
Special Features Controls 600 W incandescent or halogen loads. Provides true dimming from each location (with companion dimmers). Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Coil Voltage 48.000 48.000 -
Connection Type - Screw Terminal
Switch Type - Tapswitch
Brand Lutron Lutron
Manufacturers Part Number MA-600H-WH MACL-153M-WH
sub brand Maestro -
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Digital fade dimmer, multi-location/single-pole, clamshell packaging Digital fade dimmer, multi-location/3-way/single-pole
Manufacturer Status Inactive -
Status Inactive -
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions 0 to 90% humidity, non-condensing 0 to 90% humidity, non-condensing. Indoor use only.
Frequency Rating 50-60 50 to 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 F (0 to 40 C) 32 to 104
standard UL, CSA, NOM, ISO 9001 UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat