Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC103BKRDWH1000 |
MC103WG1000 |
Manufacturer Number |
2108-60-00 |
68584203 |
Category |
Interlocked Armored Cable -
Teck
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121629 - Power cable
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00077680114457 |
00032886031793 |
Weight per package |
0.22 (lbs/ft) |
0.22 (lbs/ft) |
Description |
MC103BKRDWH1000 10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
|
MC103WG1000 10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$2.47 (Foot) |
$2.47 (Foot) |
Carton/Reel |
$2,467.31 (1000 Feet) |
$2,467.31 (1000 Feet) |
Standard Packaging/Reel |
$2,467.31 (1000 Feet) |
$2,467.31 (1000 Feet) |
|
Conductor Size |
3 |
10 |
Material |
Aluminum |
- |
Number of Conductors |
4 |
3 |
Voltage Rating |
600V |
600V |
|
Color |
Plain |
- |
Conductor Material |
Copper |
CU |
Insulation Material |
THHN |
- |
|
|
Description |
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000' |
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000' |
extra long description |
AFC 2108-60-00 10-3 MCLIAL 1KR |
SWC 68584203 Armorlite Type MC |
Features |
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother |
- |
Long Description |
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
Product Type |
10-3 McLial 1KR |
Armorlite Type MC |
Short Description |
10-3 MCLIAL 1KR |
- |
Special Features |
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials |
- |
|
Bend Radius |
9.33 |
- |
gauge |
10 AWG |
- |
Inside Diameter |
0.442 |
- |
media |
- |
Yes |
outside diameter |
0.622 |
0.57985 |
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
2108-60-00 |
68584203 |
sub brand |
MC Lite® |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
Traditional Type MC Cable With Ground And Neutral |
MC |