Item Comparison: MC122BLWH, MC122BLWH1000

Item

MC122BLWH - 12/2 WG MC BL/WH/GN Alu Armor 250' - Flexible Conduit

MC122BLWH
12/2 WG MC BL/WH/GN Alu Armor 250'

$0.75708 Foot

$189.27 (250 Feet)

QTY:
Feet
Add
MC122BLWH1000 - 12/2 WG MC BL/WH/GN 1000' - Flexible Conduit

MC122BLWH1000
12/2 WG MC BL/WH/GN 1000'

$0.77706 Foot

$777.06 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 40,750 18,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC122BLWH MC122BLWH1000
Manufacturer Number 68948901 2104S60-05
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886347535 00032886347436
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description MC122BLWH 12/2 WG MC BL/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green. 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +75C (Wet) Operating Temperature, 104 LB/MFT
MC122BLWH1000 12/2 WG MC BL/WH/GN 1000'
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Blue;Green;White, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 2 - Conductors, 0.539 In Outside Diameter
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.76 (Foot) $0.78 (Foot)
Carton/Reel $189.27 (250 Feet) $777.06 (1000 Feet)
Standard Packaging/Reel $189.27 (250 Feet) $777.06 (1000 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 2 2
Voltage Rating 600 V 600 V
Color blue/white/green blue/white/green
Conductor Material Copper Copper
Insulation Material Thermoplastic Nylon THHN/THWN
Jacket Color -
Jacket Material PVC PVC
Length 250 1000
Overall Length 250 ft 1000 ft
Additional Information - Multiple Neutral Conductors
Description 12/2 WG MC BL/WH/GN ALU ARMOR 250' 12/2 WG MC BL/WH/GN 1000'
extra long description SWC 68948901 Armorlite Type MC SWC 68948902 Armorlite Type MC
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green. 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +75C (Wet) Operating Temperature, 104 lb/mft MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Blue;Green;White, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 2 - Conductors, 0.539 in Outside Diameter
Product Type Aluminum Armored Conductor Mc Cable
Short Description Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft MC Cable, #12 AWG, Solid, 600 V, 1000 ft L, 2 Conductors
*comes w/ bk/rd/grn covers - -
Armor Construction - Aluminum
Maximum Operating Temperature +75 °C (Wet);+90 °C (Dry) -
media Yes Yes
outside diameter 0.475 in 0.539 in
Solid/Strand Solid Solid
Standards Met UL 83;UL1569 UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
Made in USA yes yes
Brand Flexible Conduit SOUTHWIRE COMPANY
Manufacturers Part Number 55276901 MC122BLWH1000
Category Description BX & MC BX & MC
Type MC MC
Package Type Coil Carton
Weight 104 lb/mft 155 LB
Application Commercial;Industrial;Institutional;Multi-Residential Buildings Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat