Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MD2L |
TP9852 |
Manufacturer Number |
MD2L |
TP9852 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111543 - Masonry bit
|
27112843 - Hand drill bit for stone
|
UPC/EAN/GTIN |
00781002303008 |
00705591872349 |
Weight per package |
0.0005 (lbs/each) |
0.07 (lbs/each) |
Description |
MD2L 1/4'' X 6'' Carbide Tipped Masonry Drill Bit
Masonry Drill, 1/4 In. Bit Diameter, 6 In. Overall Length, 1/4 In. Shank Size, Straight Shank Type, Tip-Tungsten Carbide Material
|
TP9852 1/4 X 6 Rotary Percussion Mason Bit
1/4 X 6 Rotary Percussion Masonry Bit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.71 (Each) |
$5.78 (Each) |
Carton/Reel |
$5.71 (1 Each) |
$5.78 (1 Each) |
Standard Packaging/Reel |
$5.71 (1 Each) |
$5.78 (1 Each) |
|
Material |
Tip:Tungsten Carbide |
- |
|
Color |
Black Oxide |
- |
Finish |
Black Oxide |
- |
|
|
Description |
1/4'' X 6'' CARBIDE TIPPED MASONRY DRILL BIT |
1/4 X 6 ROTARY PERCUSSION MASON BIT |
extra long description |
DOTTIE MD2L 1/4 X 6" Masonry Drill |
PECO TP9852 1/4X6 ROTARY PERCUSSION |
Long Description |
Masonry Drill, 1/4 in. bit diameter, 6 in. overall length, 1/4 in. shank size, Straight shank type, Tip-Tungsten Carbide material |
1/4 X 6 ROTARY PERCUSSION MASONRY BIT |
Product Type |
Masonry Drill Bit |
1/4X6 Rotary Percussion Mason Bit 87234 |
Short Description |
Masonry Drill Bit, 1/4 x 6 in, 1/4 in Shank |
- |
Special Features |
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block |
- |
|
Bit Size |
1/4 in |
- |
Compatible With |
Brick;Concrete;Tile;Slate;Cinder Block |
- |
Drill Size |
1/4 |
- |
package quantity |
5 Master CT |
- |
Shank Diameter |
1/4 in |
- |
Shank Size |
1/4 |
- |
Shank Type |
STRAIGHT |
- |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners |
Manufacturers Part Number |
MD2L |
TP9852 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Masonry Drill |
- |
|
|
Application |
For Brick, Concrete, Tile, Slate And Cinder Block |