Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bussmann Fuses |
Catalog Number |
MEN20 |
FNW20 |
Manufacturer Number |
T626-MEN20 |
FNW-20 |
Category |
Distribution Fuses -
Dual Element
|
Unassigned
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
-
|
UPC/EAN/GTIN |
00782634522003 |
051712523141 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEN20 20A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 20 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
FNW20 20A 250V TD Midget Fuse
Electrical Power Fuse, Time Delay Characteristics; 250 V; 20 Ampere; Interrupting Rating 10000 Ampere; Diameter 13/32 Inch; Length 1 1/2 Inch; Approval Ul; FNW Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.26 (Each) |
$8.84 (Each) |
Carton/Reel |
$11.26 (1 Each) |
$8.84 (1 Each) |
Standard Packaging/Reel |
$112.60 (10 Each) |
$88.40 (10 Each) |
|
Characteristics |
- |
TIME DELAY |
Current Rating |
20 A |
20 AMPERE |
interrupt rating |
10 kAIC @ 125 V ac |
- |
Interrupting Rating |
- |
10000 AMPERE |
Material |
Fiber Tube |
- |
Voltage Rating |
250 V ac |
250 V |
|
Diameter |
13/32 in |
13/32 INCH |
Length |
- |
1 1/2 INCH |
Overall Length |
1-1/2 in |
- |
|
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
20A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
20A 250V TD MIDGET FUSE |
extra long description |
MOR T626-MEN20 Midget Time Delay Fu |
- |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 20 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
ELECTRICAL POWER FUSE, TIME DELAY CHARACTERISTICS; 250 V; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; DIAMETER 13/32 INCH; LENGTH 1 1/2 INCH; APPROVAL UL; FNW MODEL |
Product Type |
Midget Fuse |
- |
Short Description |
Midget Fuse, 20 A, 250 VAC, Time Delay |
- |
|
amps |
20 |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
Voltage |
250V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Bussmann Fuses |
Manufacturers Part Number |
MEN20 |
FNW-20 |
Model |
- |
FNW |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
- |
|
|
|
Application |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |
- |
Approval |
- |
UL mA |
standard |
Not Applicable,RoHS Compliant |