Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
MEQ10 |
FNQ10 |
Manufacturer Number |
T626-MEQ10 |
FNQ-10 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634786108 |
00051712786102 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEQ10 10A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 10 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
FNQ10 10A 500V TD CT Midget Fuse
Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 10 A, 500 V Ac, Fiber (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 180 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.67 (Each) |
$40.08 (Each) |
Carton/Reel |
$31.67 (1 Each) |
$400.80 (10 Each) |
Standard Packaging/Reel |
$316.70 (10 Each) |
$400.80 (10 Each) |
|
amperage rating |
- |
10 Amp |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
10 A |
10 A |
interrupt rating |
10 kAIC |
10 kAIC |
Material |
Fiber Tube |
Fiber (Tube);Brass (End Cap) |
Voltage Rating |
500 V ac |
500 V ac |
|
Diameter |
13/32 in |
0.41 in;10.3 mm |
Overall Length |
1-1/2 in |
1.5 in;38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
10A 500V FIBER TUBE TIME DELAY MIDGET FUSE |
10A 500V TD CT MIDGET FUSE |
extra long description |
EFSE MEQ10 UL TIME DELAY MIDGET FUS |
BUSS FNQ-10 BUSS MIDGET FUSE |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014. |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 10 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
Fuse, Time Delay Fuse Speed, Ferrule End x Ferrule End Connection, 10 A, 500 V ac, Fiber (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 180 lb |
Product Type |
Midget Fuse |
Buss Midget Fuse |
Short Description |
Midget Fuse, 10 A, 500 VAC, Time Delay |
10 A, 500 VAC, Time Delay Midget Fuses |
Special Features |
- |
Nickel Plated Brass Endcap |
|
class |
- |
Supplemental |
Connection Type |
Ferrule End x Ferrule End |
Ferrule End x Ferrule End |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
0.4100 IN X 0.4100 IN X 1.5000 IN |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Midget |
- |
media |
Yes |
Yes |
package quantity |
1 CT;10 PK |
10 CT |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant |
|
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
MEQ10 |
FNQ-10 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Weight |
0.02 lb |
180 lb;0.082 kg |
|
Application |
Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications |
Motor Control Transformers and Other Circuits with in-Rush Currents |
standard |
RoHS Compliant,Not Applicable |
CE Marked,RoHS Compliant |