Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MEQ2 |
FLQ2 |
Manufacturer Number |
T626-MEQ2 |
FLQ002 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634786023 |
00079458160413 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEQ2 2A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 2 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
|
FLQ2 2A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.36 (Each) |
$46.11 (Each) |
Carton/Reel |
$30.36 (1 Each) |
$46.11 (1 Each) |
Standard Packaging/Reel |
$303.60 (10 Each) |
$461.10 (10 Each) |
|
Current Rating |
2 A |
- |
interrupt rating |
10 kAIC |
- |
Material |
Fiber Tube |
- |
Voltage Rating |
500 V ac |
- |
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
|
Description |
2A 500V FIBER TUBE TIME DELAY MIDGET FUSE |
2A 500V TD CT MIDGET FUSE |
extra long description |
EFSE MEQ2 UL TIME DELAY MIDGET FUSE |
L-FSE FLQ002 FUS 500V T/D MIDGET 2A |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 2 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V |
The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. |
Product Type |
Midget Fuse |
Fus 500V T/D Midget 2a |
Short Description |
Midget Fuse, 2 A, 500 VAC, Time Delay |
- |
Special Features |
- |
Time-Delay |
|
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget |
- |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
|
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
MEQ2 |
FLQ002 |
sub brand |
- |
POWR-GARD FLQ Series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
UL Supplemental |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
control transformers |
standard |
Not Applicable,RoHS Compliant |
Supplemental Protection |