Item Comparison: MEQ30, FNQ30

Item

MEQ30 - 30A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ30
30A 500V Fiber Tube Time Delay Midget Fuse

$32.10 Each

$321.00 (10 Each)

QTY:
Each
Add
FNQ30 - 30A 500V TD CT Midget Fuse - Eaton

FNQ30
30A 500V TD CT Midget Fuse

$40.08 Each

$400.80 (10 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 172 89
Vendor Eaton Eaton
Catalog Number MEQ30 FNQ30
Manufacturer Number MEQ30 FNQ-30
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00782634786764 00051712786768
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description MEQ30 30A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 30 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
FNQ30 30A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 30 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.10 (Each) $40.08 (Each)
Carton/Reel $32.10 (1 Each) $400.80 (10 Each)
Standard Packaging/Reel $321.00 (10 Each) $400.80 (10 Each)
amperage rating - 30 Amp
connection - Ferrule End X Ferrule End
interrupt rating - 10000 Amp (RMS Symmetrical)
Material Fiber Tube Nickel-plated bronze endcap
Voltage Rating - 500 VAC
Size - 13/32 In Diameter X 1-1/2 In Length
Description 30A 500V FIBER TUBE TIME DELAY MIDGET FUSE 30A 500V TD CT MIDGET FUSE
extra long description EFSE MEQ30 UL TIME DELAY MIDGET FUS BUSS FNQ-30 BUSS MIDGET FUSE
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 30 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 30 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Product Type Ul Time Delay Midget Fuse Buss Midget Fuse
Special Features - Nickel Plated Brass Endcap
class - Supplemental
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.4100 IN X 0.4100 IN X 1.5000 IN
media Yes Yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number T626-MEQ30 FNQ-30
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Application Ind Facilities & Factories - Facility: Safety and Security Systems Ind Facilities & Factories - Facility: Safety and Security Systems
standard Not Applicable,RoHS Compliant CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat