Item Comparison: MEQ5, FNQ5

Item

MEQ5 - 5A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ5
5A 500V Fiber Tube Time Delay Midget Fuse

$30.85 Each

$308.50 (10 Each)

QTY:
Each
Add
FNQ5 - 5A 500V TD CT Midget Fuse - Eaton

FNQ5
5A 500V TD CT Midget Fuse

$40.08 Each

$400.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 187 129
Vendor Eaton Eaton
Catalog Number MEQ5 FNQ5
Manufacturer Number T626-MEQ5 FNQ-5
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00782634786207 00051712786294
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description MEQ5 5A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 5 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
FNQ5 5A 500V TD CT Midget Fuse
Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 5 A, 500 V Ac, Fiber (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 180 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.85 (Each) $40.08 (Each)
Carton/Reel $30.85 (1 Each) $400.80 (10 Each)
Standard Packaging/Reel $308.50 (10 Each) $400.80 (10 Each)
amperage rating - 5 Amp
connection - Ferrule End X Ferrule End
Current Rating 5 A 5 A
interrupt rating 10 kAIC 10 kAIC
Material Fiber Tube Fiber (Tube);Brass (End Cap)
Voltage Rating 500 V ac 500 V ac
Diameter 13/32 in 0.41 in;10.3 mm
Overall Length 1-1/2 in 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 5A 500V FIBER TUBE TIME DELAY MIDGET FUSE 5A 500V TD CT MIDGET FUSE
extra long description EFSE MEQ5 UL TIME DELAY MIDGET FUSE BUSS FNQ-5 BUSS MIDGET FUSE
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014.
Long Description Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 5 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb Fuse, Time Delay Fuse Speed, Ferrule End x Ferrule End Connection, 5 A, 500 V ac, Fiber (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 180 lb
Product Type Midget Fuse Buss Midget Fuse
Short Description Midget Fuse, 5 A, 500 VAC, Time Delay 5 A, 500 VAC, Time Delay Midget Fuses
Special Features - Nickel Plated Brass Endcap
class - Supplemental
Connection Type Ferrule End x Ferrule End Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.4100 IN X 0.4100 IN X 1.5000 IN
Fuse Speed - Time Delay
Fuse Type Midget -
media Yes Yes
package quantity 1 CT;10 PK 10 CT
Standards Met UL Listed;File E162443;CSA Certified LR700489 UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
Made in USA yes yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number MEQ5 FNQ-5
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 0.02 lb 180 lb;0.082 kg
Application Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications Motor Control Transformers and Other Circuits with in-Rush Currents
standard UL Listed,CSA Certified,RoHS Compliant CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat