Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
M1500BUH0R |
MVR1500USP0RTS |
Manufacturer Number |
M1500/BU-HOR/64431 |
MVR1500/U/SPORTS |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00046135644313 |
00043168473262 |
Weight per package |
1.61 (lbs/each) |
1.23 (lbs/each) |
Description |
M1500BUH0R 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp
1500W Metalarc Quartz Metal Halide Lamp, E39 Base, BT56 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal Burn, Clear, 4000K
|
MVR1500USP0RTS 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp
Metal Halide Lamp, 65, 4000 K, 178000 LM Brightness (Lumens), 1500 W, Clear, Hard Glass Material, 3000 H Average Life, Mogul Base, M48 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 160 % Mercury Content, 8.09 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.38 (Each) |
$72.49 (Each) |
Carton/Reel |
$65.38 (1 Each) |
$72.49 (1 Each) |
Standard Packaging/Reel |
$392.28 (6 Each) |
$434.94 (6 Each) |
|
Lamp Type |
Pulse Start |
- |
Material |
- |
Hard Glass |
Shape |
BT56 |
- |
Voltage Rating |
268 |
- |
Wattage |
1500 W |
1500 W |
|
Base Type |
E39 Mogul |
Mogul |
Color |
- |
Clear |
Color Rendering Index |
70 |
65 |
color rendering index (cri) |
70 |
65.0 |
color temperature |
4000 |
4000 K |
Finish |
Clear |
Clear |
Style |
- |
Enclosed fixtures only |
|
Diameter |
7.008 in;178 mm |
7 in |
Height |
15.4 in;391 mm |
15.37 in |
Size |
15.4 |
- |
|
Additional Information |
Light Center Length 9-1/2 Inch;Mean Lumens 133000 (Horizontal);140000 (Vertical) |
- |
Description |
1500W MH BT56 CLEAR BULB MOG SCREW BASE 4000K LAMP |
1500W MH BT56 CLEAR BULB MOG SCREW BASE 4000K LAMP |
extra long description |
SYL M1500/BU-HOR/64431 M1500BUHOR 6 |
GEL MVR1500/U/SPORTS 47326 MULTIVAP |
Long Description |
1500W METALARC quartz metal halide lamp, E39 base, BT56 bulb, enclosed fixture rated, base up through horizontal burn, clear, 4000K |
Metal Halide Lamp, 65, 4000 K, 178000 lm Brightness (Lumens), 1500 W, Clear, Hard Glass Material, 3000 h Average Life, Mogul Base, M48 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 160 % Mercury Content, 8.09 lb |
Product Type |
M1500BUHOR 6/CS 1/Sku |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 4000K, 1500W, Clear, E39 Mogul |
Metal Halide Lamp, 4000K, 1500W, Clear, Mogul |
Special Features |
- |
15.37IN Length |
|
ANSI Ballast Code |
M48/E |
M48 |
average life |
3000 h |
3000 h |
Base |
E39 Mogul |
Mogul Screw (E39) |
beam angle |
15 ° |
- |
Brightness (Lumens) |
158000 lm (Vertical);153000 lm (Horizontal) |
178000 lm |
lumens |
170000 |
- |
Mercury Content |
- |
160 % |
package quantity |
6 CA |
6 CA |
|
Brand |
Sylvania (Usc) |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
M1500/BU-HOR |
MVR1500/U/SPORTS |
sub brand |
Metalarc(R) |
- |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
High Intensity Discharge (HID) |
- |
|
|
Application |
General Lighting |
Sports Lighting |
standard |
M48/E |