Item Comparison: MVR250U, 3702100

Item

MVR250U - 250W ED28 Metal Halide Clear Mogul Base Lamp - Ge Traditional Lamps

MVR250U
250W ED28 Metal Halide Clear Mogul Base Lamp

$28.57 Each

$342.84 (12 Each)

QTY:
Each
Add
3702100 - Wes 3702100 MH250/U - Westinghouse Lighting

3702100
Wes 3702100 MH250/U

$23.28 Each

$139.68 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 206 0
Vendor Ge Traditional Lamps Westinghouse Lighting
Catalog Number MVR250U 3702100
Manufacturer Number MVR250/U 3702100
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Enhanced Commodity Codes - Lighting
Classification Metal Halide Mercury Vapor
UNSPSC 39101614 - Metal halide lamp HID N/A
UPC/EAN/GTIN 00043168427296 00030721370212
Weight per package 0.46 (lbs/each) 0.66 (lbs/each)
Description MVR250U 250W ED28 Metal Halide Clear Mogul Base Lamp
Metal Halide Lamp, 65, 4200 K, 19100 LM (Horizontal);20800 LM (Vertical) Brightness (Lumens), 250 W, Clear, Hard Glass Material, 6000 H (Horizontal);10000 H (Vertical) Average Life, Mogul Base, M58 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 31 % Mercury Content, 5.55 LB
3702100 Wes 3702100 MH250/U
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.57 (Each) $23.28 (Each)
Carton/Reel $28.57 (1 Each) $23.28 (1 Each)
Standard Packaging/Reel $342.84 (12 Each) $139.68 (6 Each)
Material Hard Glass -
Wattage 250.0 -
Base Type Mogul -
Color Clear -
Color Rendering Index 65 -
color rendering index (cri) 65.0 -
color temperature 4200 k -
Finish Clear Light
Style Enclosed fixtures only Traditional
Diameter 3.5 in -
Height 8.25 in -
Description 250W ED28 METAL HALIDE CLEAR MOGUL BASE LAMP WES 3702100 MH250/U
extra long description GEL MVR250/U 42729 MULTIVAPOR -
Long Description Metal Halide Lamp, 65, 4200 K, 19100 lm (Horizontal);20800 lm (Vertical) Brightness (Lumens), 250 W, Clear, Hard Glass Material, 6000 h (Horizontal);10000 h (Vertical) Average Life, Mogul Base, M58 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 31 % Mercury Content, 5.55 lb 250W ED28 HID Metal Halide Clear E39 (Mogul) Base, Box
Product Type Metal Halide Lamp Light Bulb
Short Description Metal Halide Lamp, 4200K, 250W, Clear, Mogul -
Special Features 8.25IN Length -
ANSI Ballast Code M58 -
average life 6000 h (Horizontal);10000 h (Vertical) -
Base Mogul Screw (E39) -
Brightness (Lumens) 19100 lm (Horizontal);20800 lm (Vertical) -
bulb type - ED28
Category - Specialty Items
Mercury Content 31 % -
package quantity 12 PK -
Brand GE Current, a Daintree company Westinghouse Lighting
Manufacturers Part Number MVR250/U 3702100
Category Description METAL HALIDE MERCURY VAPOR
Type - HID
Weight 5.55 lb -
Application Universal burning position -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat