Item Comparison: MVR250U, M250UED28

Item

MVR250U - 250W ED28 Metal Halide Clear Mogul Base Lamp - Ge Traditional Lamps

MVR250U
250W ED28 Metal Halide Clear Mogul Base Lamp

$28.57 Each

$342.84 (12 Each)

QTY:
Each
Add
M250UED28 - 250W QTZ MH ED28 42K E39 Base 20000LM - Sylvania

M250UED28
250W QTZ MH ED28 42K E39 Base 20000LM

$24.55 Each

$147.30 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 206 189
Vendor Ge Traditional Lamps Sylvania
Catalog Number MVR250U M250UED28
Manufacturer Number MVR250/U M250/U/ED28/64032
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00043168427296 00046135640322
Weight per package 0.46 (lbs/each) 0.5283 (lbs/each)
Description MVR250U 250W ED28 Metal Halide Clear Mogul Base Lamp
Metal Halide Lamp, 65, 4200 K, 19100 LM (Horizontal);20800 LM (Vertical) Brightness (Lumens), 250 W, Clear, Hard Glass Material, 6000 H (Horizontal);10000 H (Vertical) Average Life, Mogul Base, M58 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 31 % Mercury Content, 5.55 LB
M250UED28 250W QTZ MH ED28 42K E39 Base 20000LM
Metalarc 250W ED28 E39 Mogul Base
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.57 (Each) $24.55 (Each)
Carton/Reel $28.57 (1 Each) $24.55 (1 Each)
Standard Packaging/Reel $342.84 (12 Each) $147.30 (6 Each)
Material Hard Glass -
Shape - ED28
Wattage 250.0 250
Base Type Mogul E39 Mogul
Color Clear Green
Color Rendering Index 65 65
color rendering index (cri) 65.0 65
color temperature 4200 k 4200
Finish Clear Clear
Style Enclosed fixtures only -
Diameter 3.5 in -
Height 8.25 in 8.31 in;211 mm
Description 250W ED28 METAL HALIDE CLEAR MOGUL BASE LAMP 250W QTZ MH ED28 42K E39 BASE 20000LM
extra long description GEL MVR250/U 42729 MULTIVAPOR SYL M250/U/ED28/64032 M250UED28 6/C
Long Description Metal Halide Lamp, 65, 4200 K, 19100 lm (Horizontal);20800 lm (Vertical) Brightness (Lumens), 250 W, Clear, Hard Glass Material, 6000 h (Horizontal);10000 h (Vertical) Average Life, Mogul Base, M58 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 31 % Mercury Content, 5.55 lb METALARC 250W ED28 E39 Mogul Base
Product Type Metal Halide Lamp M250UED28 6/CS 1/Sku
Short Description Metal Halide Lamp, 4200K, 250W, Clear, Mogul Metal Halide Lamp, 4200K, 250W, Clear, E39 Mogul
Special Features 8.25IN Length -
ANSI Ballast Code M58 M58/E
average life 6000 h (Horizontal);10000 h (Vertical) 10000
Base Mogul Screw (E39) E39 Mogul
Brightness (Lumens) 19100 lm (Horizontal);20800 lm (Vertical) 20000 lm
lumens - 20000
Mercury Content 31 % -
package quantity 12 PK 6 CA
Brand GE Current, a Daintree company Sylvania (Usc)
Manufacturers Part Number MVR250/U M250UED28
sub brand - METALARC
Category Description METAL HALIDE METAL HALIDE
Type - METAL HALIDE
Weight 5.55 lb -
Application Universal burning position Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat