Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Howard Industries |
Catalog Number |
MVR400U |
MH400U |
Manufacturer Number |
MVR400/U |
N/A |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
-
|
UPC/EAN/GTIN |
00043168438285 |
N/A |
Weight per package |
0.74 (lbs/each) |
0 |
Description |
MVR400U **Delisted** 400W ED37 Metal Halide Clear Mog Base
Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
|
MH400U MH400/U Lamp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.17 (Each) |
$17.01 (Each) |
Carton/Reel |
$30.17 (1 Each) |
$17.01 (1 Each) |
Standard Packaging/Reel |
$181.02 (6 Each) |
$17.01 (1 Each) |
|
Material |
Hard Glass |
- |
Wattage |
400.0 |
- |
|
Base Type |
Mogul |
- |
Color |
Clear |
- |
Color Rendering Index |
65 |
- |
color rendering index (cri) |
65.0 |
- |
color temperature |
4000 K |
- |
Finish |
Clear |
- |
Style |
Open Fixture-Restricted Position (S-Rated) |
- |
|
Diameter |
4.62 in |
- |
Height |
11.5 in |
- |
|
Description |
**DELISTED** 400W ED37 METAL HALIDE CLEAR MOG BASE |
MH400/U LAMP |
extra long description |
GEL MVR400/U 43828 MULTIVAPOR |
- |
Long Description |
Metal Halide Lamp, 65, 4000 K, 33100 lm (Horizontal);36000 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, Mogul Base, M59 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb |
- |
Product Type |
Metal Halide Lamp |
- |
Short Description |
Metal Halide Lamp, 4000K, 400W, Clear, Mogul |
- |
Special Features |
11.5IN Length |
- |
|
ANSI Ballast Code |
M59 |
- |
average life |
15000 h (Horizontal);20000 h (Vertical) |
- |
Base |
Mogul Screw (E39) |
- |
Brightness (Lumens) |
33100 lm (Horizontal);36000 lm (Vertical) |
- |
Mercury Content |
61.11 % |
- |
package quantity |
6 CA |
- |
|
Brand |
GE Current |
Howard Industries |
Manufacturers Part Number |
MVR400/U |
- |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
|
|
Application |
Downlight;Floodlight;Corridor;Lobby;Walkway;Retail;Commercial;Industrial |