Item Comparison: MVR70UMED, MXR70UMED

Item

MVR70UMED - 70W BD17 Metal Halide Clear Med Base Lamp - Ge Traditional Lamps

MVR70UMED
70W BD17 Metal Halide Clear Med Base Lamp

$37.90 Each

$227.40 (6 Each)

QTY:
Each
Add
MXR70UMED - 70W Quartz Metal Halide Bulb Clear - Ge Traditional Lamps

MXR70UMED
70W Quartz Metal Halide Bulb Clear

$41.28 Each

$247.68 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 36 2
Vendor Ge Traditional Lamps Ge Traditional Lamps
Catalog Number MVR70UMED MXR70UMED
Manufacturer Number MVR70/U/MED MXR70/U/MED
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00043168125901 00043168221580
Weight per package 0.33 (lbs/each) 0.33 (lbs/each)
Description MVR70UMED 70W BD17 Metal Halide Clear Med Base Lamp
Metal Halide Lamp, 65, 4000 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Height, 4.9 % Mercury Content, 2.0 LB
MXR70UMED 70W Quartz Metal Halide Bulb Clear
Metal Halide Lamp, 70, 3500 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 2.0 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.90 (Each) $41.28 (Each)
Carton/Reel $37.90 (1 Each) $41.28 (1 Each)
Standard Packaging/Reel $227.40 (6 Each) $247.68 (6 Each)
Material Hard Glass Hard Glass
Voltage Rating 85.0 85.0
Wattage 70.0 70.0
Base Type Medium Medium
Color Clear Clear
Color Rendering Index 65 70
color rendering index (cri) 65.0 55.0
color temperature 4000 K 3500 k
Finish Clear Clear
Style Enclosed fixtures only Enclosed fixtures only
Diameter 2.12 in 2.125 in
Height 5.43 in 5.43 in
Description 70W BD17 METAL HALIDE CLEAR MED BASE LAMP 70W QUARTZ METAL HALIDE BULB CLEAR
extra long description GEL MVR70/U/MED 12590 MULTIVAPOR GEL MXR70/U/MED 22158 MULTIVAPOR
Long Description Metal Halide Lamp, 65, 4000 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Height, 4.9 % Mercury Content, 2.0 lb Metal Halide Lamp, 70, 3500 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 4.02 % Mercury Content, 2.0 lb
Product Type Metal Halide Lamp Metal Halide Lamp
Short Description Metal Halide Lamp, 4000K, 70W, Clear, Medium Metal Halide Lamp, 3500K, 70W, Clear, Medium
Special Features 5.43IN Length 5.43IN Length
ANSI Ballast Code M98 M98
average life 12000 h 12000 h
Base Medium Screw (E26) Medium Screw (E26)
Brightness (Lumens) 5500 lm 5500 lm
lumens 5500.0 5500.0
Mercury Content 4.9 % 4.02 %
package quantity 6 CA 6 CA
Brand GE Current, a Daintree company GE Current, a Daintree company
Manufacturers Part Number MVR70/U/MED MXR70/U/MED
Category Description METAL HALIDE METAL HALIDE
Weight 2.0 lb 2.0 lb
Application Display Light;Downlight;Floodlight;Corridor;Lobby;Walkways;Retail;Office;Commercial Universal burning position
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat