Item Comparison: MXR70UMED0, MVR70UMED

Item

MXR70UMED0 - 70W or PS/MH Med Screw Universal Burn Position - Ge Traditional Lamps

MXR70UMED0
70W or PS/MH Med Screw Universal Burn Position

$49.61 Each

$297.66 (6 Each)

QTY:
Each
Add
MVR70UMED - 70W BD17 Metal Halide Clear Med Base Lamp - Ge Traditional Lamps

MVR70UMED
70W BD17 Metal Halide Clear Med Base Lamp

$37.90 Each

$227.40 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 166 37
Vendor Ge Traditional Lamps Ge Traditional Lamps
Catalog Number MXR70UMED0 MVR70UMED
Manufacturer Number MXR70/U/MED/O MVR70/U/MED
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00043168123778 00043168125901
Weight per package 0.3 (lbs/each) 0.33 (lbs/each)
Description MXR70UMED0 70W or PS/MH Med Screw Universal Burn Position
Metal Halide Lamp, 70, 3200 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 1.78 LB
MVR70UMED 70W BD17 Metal Halide Clear Med Base Lamp
Metal Halide Lamp, 65, 4000 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Height, 4.9 % Mercury Content, 2.0 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.61 (Each) $37.90 (Each)
Carton/Reel $49.61 (1 Each) $37.90 (1 Each)
Standard Packaging/Reel $297.66 (6 Each) $227.40 (6 Each)
Material Hard Glass Hard Glass
Voltage Rating - 85.0
Wattage 70.0 70.0
Base Type Medium Medium
Color Clear Clear
Color Rendering Index 70 65
color rendering index (cri) 70.0 65.0
color temperature 3200 K 4000 K
Finish Clear Clear
Style Open or enclosed fixtures Enclosed fixtures only
Diameter 2.125 in 2.12 in
Height 5.43 in 5.43 in
Description 70W OR PS/MH MED SCREW UNIVERSAL BURN POSITION 70W BD17 METAL HALIDE CLEAR MED BASE LAMP
extra long description GEL MXR70/U/MED/O 12377 MULTIVAPOR GEL MVR70/U/MED 12590 MULTIVAPOR
Long Description Metal Halide Lamp, 70, 3200 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 4.02 % Mercury Content, 1.78 lb Metal Halide Lamp, 65, 4000 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Height, 4.9 % Mercury Content, 2.0 lb
Product Type Metal Halide Lamp Metal Halide Lamp
Short Description Metal Halide Lamp, 3200K, 70W, Clear, Medium Metal Halide Lamp, 4000K, 70W, Clear, Medium
Special Features 5.43IN Length 5.43IN Length
ANSI Ballast Code M98 M98
average life 15000 h 12000 h
Base Medium Screw (E26) Medium Screw (E26)
Brightness (Lumens) 5500 lm 5500 lm
lumens 5500.0 5500.0
Mercury Content 4.02 % 4.9 %
package quantity 6 CA 6 CA
Brand G.E. Lighting (Lampblst) GE Current, a Daintree company
Manufacturers Part Number MXR70/U/MED/O MVR70/U/MED
Category Description METAL HALIDE METAL HALIDE
Weight 1.78 lb 2.0 lb
Application Universal burning position Display Light;Downlight;Floodlight;Corridor;Lobby;Walkways;Retail;Office;Commercial
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat