Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
MWH1 |
W32 |
Manufacturer Number |
MWH-1 |
W32 |
Category |
Flashlights & Batteries -
Misc
|
SVC Masts, House BRKTS, Insula -
Racks, Brackets, & Insulators
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121312 - Electrical bushing
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747907011 |
00783786300181 |
Weight per package |
1.435 (lbs/each) |
0.75 (lbs/each) |
Description |
MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
|
W32 2" Ins Wireholder
Wire Holder, 2 In Overall Length, Steel, 0.75 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.50 (Each) |
$29.03 (Each) |
Carton/Reel |
$770.03 (20 Each) |
$1,045.07 (36 Each) |
Standard Packaging/Reel |
$770.03 (20 Each) |
$1,045.07 (36 Each) |
|
|
Length |
4-1/8 in |
- |
Overall Length |
- |
2 in |
Size |
1-1/4 - 3 |
2 |
|
Description |
1-1/4"-3" ADJUSTABLE WIRE HOLDER |
2" INS WIREHOLDER |
extra long description |
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA |
ABB W32 PIPE MTD WIRE HLDR 2IN |
Features |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
2 inch pipe mounted wire holder. 36 pieces. |
Long Description |
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size |
Wire Holder, 2 in Overall Length, Steel, 0.75 lb |
Product Type |
Mast Wire Holder, Adjustable |
Pipe MTD Wire HLDR 2in |
Short Description |
Wire Holder, 4-1/8 in, Porcelain |
Wire Holder, 2 in, Steel |
Special Features |
For Service Entrance |
- |
|
Cable Size |
1-1/4 to 3 in |
- |
for use with |
Service Entrance Mast |
- |
media |
Yes |
- |
package quantity |
50 PK |
36 CT |
Standards Met |
RoHS Compliant;REACH Compliant;LEED Compliant |
- |
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
MWH-1 |
W32 |
Model |
MWH-1 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Wire Holder |
Hardware & Accessories |
|
|
|
|
Application |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
To support service entrance cable prior to entrance |