Item Comparison: MWH1, 610

Item

MWH1 - 1-1/4"-3" Adjustable Wire Holder - Bridgeport

MWH1
1-1/4"-3" Adjustable Wire Holder

$38.5015 Each

$770.03 (20 Each)

QTY:
Each
Add
610 - Porcelain Wire Holder W/Clamp - Arlington

610
Porcelain Wire Holder W/Clamp

$29.28 Each

$146.40 (5 Each)

QTY:
Each
Add
Nacogdoches 31 0
All Stores 2,989 92
Vendor Bridgeport Arlington
Catalog Number MWH1 610
Manufacturer Number MWH-1 610
Category Flashlights & Batteries - Misc Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Misc Fittings
UNSPSC 39121312 - Electrical bushing 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747907011 00018997006103
Weight per package 1.435 (lbs/each) 0.85 (lbs/each)
Description MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
610 Porcelain Wire Holder W/Clamp
Wire Holder, Silver, Porcelain;Steel (Clip) Material, 7.625 In Length, 5.599 In Diameter, 0.85 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.50 (Each) $29.28 (Each)
Carton/Reel $770.03 (20 Each) $29.28 (1 Each)
Standard Packaging/Reel $770.03 (20 Each) $146.40 (5 Each)
Material Porcelain Porcelain;Steel (Clip)
Color - Silver
Diameter - 5.599 in
Length 4-1/8 in 7.625 in
Size 1-1/4 - 3 L(7.625) x W(5.599) x H(1.875)
Description 1-1/4"-3" ADJUSTABLE WIRE HOLDER PORCELAIN WIRE HOLDER W/CLAMP
extra long description BPT MWH-1 MAST WIRE HOLDER, ADJUSTA ARL 610 PORCELAIN WIRE HOLDER 1.25-
Features Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. With steel clip. Fits 1-1/4” to 3” pipe.
Long Description Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size Wire Holder, Silver, Porcelain;Steel (Clip) Material, 7.625 in Length, 5.599 in Diameter, 0.85 lb/EA
Product Type Mast Wire Holder, Adjustable Wire Holder
Short Description Wire Holder, 4-1/8 in, Porcelain Wire Holder, Porcelain;Steel (Clip)
Special Features For Service Entrance Rigid, EMT, IMC Conduit
Cable Size 1-1/4 to 3 in -
for use with Service Entrance Mast 1-1/4 to 3 in Pipe
includes - Steel Clip
media Yes -
package quantity 50 PK 5 PK
Standards Met RoHS Compliant;REACH Compliant;LEED Compliant -
Brand Bridgeport Arlington Industries
Manufacturers Part Number MWH-1 610
Model MWH-1 -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods MISC FITTINGS
Type Wire Holder Wire Holder
Trade Size 1-1/4 in 1-1/4 to 3
Weight - 0.85 lb/EA
Application Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat