Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
MWH1 |
645 |
Manufacturer Number |
MWH-1 |
645 |
Category |
Flashlights & Batteries -
Misc
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Romex Connectors
|
UNSPSC |
39121312 - Electrical bushing
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747907011 |
00781747006455 |
Weight per package |
1.435 (lbs/each) |
0.144 (lbs/each) |
Description |
MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
|
645 1-1/2" NMB Connector 2 Piece Clamp Type
Romex Connector, Steel, 1-1/2 In Size, 2-1/2 In Length, 1-1/2 In Knockout Size, Non-Insulated, 0.144 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.50 (Each) |
$13.38 (Each) |
Carton/Reel |
$770.03 (20 Each) |
$267.55 (20 Each) |
Standard Packaging/Reel |
$770.03 (20 Each) |
$1,337.75 (100 Each) |
|
|
Finish |
- |
Zinc Electroplated |
|
Length |
4-1/8 in |
2-1/2 in |
Size |
1-1/4 - 3 |
1-1/2 in |
|
Description |
1-1/4"-3" ADJUSTABLE WIRE HOLDER |
1-1/2" NMB CONNECTOR 2 PIECE CLAMP TYPE |
extra long description |
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA |
BPT 645 1 -1/2" CLAMP-TYPE CONN. |
Features |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
Think Orange: A Snap-in Style connector for NM Appliance applications. |
Long Description |
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size |
Romex Connector, Steel, 1-1/2 in Size, 2-1/2 in Length, 1-1/2 in Knockout Size, Non-Insulated, 0.144 lb/EA |
Product Type |
Mast Wire Holder, Adjustable |
Romex Connector |
Short Description |
Wire Holder, 4-1/8 in, Porcelain |
Romex Connector, Steel, 1-1/2 in |
Special Features |
For Service Entrance |
Clamp Type Connector |
|
Cable Entry |
- |
Two piece steel clamp with tabs to insert through knockout |
Cable Size |
1-1/4 to 3 in |
- |
Enclosure Type |
- |
NEMA FB-1 |
for use with |
Service Entrance Mast |
Used to Connect Non-Metallic Cable to Box or Enclosure |
Insulated/Non-Insulated |
- |
Non-Insulated |
Knockout Size |
- |
1-1/2 in |
media |
Yes |
Yes |
package quantity |
50 PK |
20 CT;100 PK |
Standards Met |
RoHS Compliant;REACH Compliant;LEED Compliant |
UL Listed E11698;UL Standard UL514B |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
MWH-1 |
645 |
Model |
MWH-1 |
- |
sub brand |
- |
Bridgeport |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
ROMEX CONNECTORS |
Type |
Wire Holder |
Connectors |
|
|
|
Application |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
Industrial |
standard |
- |
UL |