Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Westinghouse Lighting |
Catalog Number |
MXR100UMED0 |
3701100 |
Manufacturer Number |
MXR100/U/MED/O |
3701100 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Metal Halide
|
Mercury Vapor
|
UNSPSC |
39101614 - Metal halide lamp HID
|
N/A
|
UPC/EAN/GTIN |
00043168123815 |
00030721370113 |
Weight per package |
0.3 (lbs/each) |
0.17 (lbs/each) |
Description |
MXR100UMED0 100W or PS/MH Med Screw Universal Burn Position
Ge Multi-Vapor®, 12381, 100 WTT, 9000 LM, 3200 KV, 70 Cri, Medium Screw (E26) Base, 15000 HR Average Life
|
3701100 Wes 37011 MP100/U/M90M0/Med
100W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.46 (Each) |
$22.72 (Each) |
Carton/Reel |
$38.46 (1 Each) |
$22.72 (1 Each) |
Standard Packaging/Reel |
$230.76 (6 Each) |
$136.32 (6 Each) |
|
Material |
Hard Glass |
- |
Wattage |
100.0 |
- |
|
Base Type |
Medium |
- |
Color |
Clear |
- |
Color Rendering Index |
70 |
- |
color rendering index (cri) |
70.0 |
- |
color temperature |
3200.0 |
- |
Finish |
Clear |
Light |
Style |
Open or enclosed fixtures |
Traditional |
|
Diameter |
2.12 in |
- |
Height |
5.4375 in |
- |
|
Description |
100W OR PS/MH MED SCREW UNIVERSAL BURN POSITION |
WES 37011 MP100/U/M90M0/MED |
extra long description |
GEL MXR100/U/MED/O 12381 MULTIVAPOR |
- |
Long Description |
GE Multi-Vapor®, 12381, 100 WTT, 9000 LM, 3200 KV, 70 CRI, Medium Screw (E26) Base, 15000 HR Average Life |
100W ED17 HID Protected Metal Halide Clear E26 (Medium) Base, Box |
Product Type |
Metal Halide Lamp |
Light Bulb |
Short Description |
Metal Halide Lamp, 3200K, 100W, Clear, Medium |
- |
Special Features |
5.43IN Length |
- |
|
ANSI Ballast Code |
M90 |
- |
average life |
15000.0 |
- |
Base |
Medium Screw (E26) |
- |
Brightness (Lumens) |
9000 lm |
- |
bulb type |
- |
ED17 |
Category |
- |
Specialty Items |
lumens |
9000.0 |
- |
Mercury Content |
9.8 % |
- |
package quantity |
6 CA |
- |
|
Brand |
GE Current, a Daintree company |
Westinghouse Lighting |
Manufacturers Part Number |
MXR100/U/MED/O |
3701100 |
|
Category Description |
METAL HALIDE |
MERCURY VAPOR |
Type |
- |
HID |
|
|
Application |
Universal burning position |