Item Comparison: NCVT2P, NCVT4IR

Item

NCVT2P - Dual Range Non-Contact Voltage Tester 12-1000V Ac - Klein Tools

NCVT2P
Dual Range Non-Contact Voltage Tester 12-1000V Ac

$37.08 Each

$444.96 (12 Each)

QTY:
Each
Add
NCVT4IR - Noncontact Voltage Tester W Infrared Thermometer - Klein Tools

NCVT4IR
Noncontact Voltage Tester W Infrared Thermometer

$52.88 Each

$423.04 (8 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 307 16
Vendor Klein Tools Klein Tools
Catalog Number NCVT2P NCVT4IR
Manufacturer Number NCVT2P NCVT-4IR
Category Enhanced Commodity Codes - Tools & Testers Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters 41113637 - Voltage or current meters
UPC/EAN/GTIN 00092644692321 00092644690617
Weight per package 0.052 (lbs/each) 0.112 (lbs/each)
Description NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
NCVT4IR Noncontact Voltage Tester W Infrared Thermometer
Klein Tools NCVT-4IR Is A Voltage Tester That Provides Non-Contact Determination Of Ac Voltage In Cables, Cords, Circuit Breakers, Switches, Outlets and Wires As Well As Infrared (Ir) Thermometer Measurements, Making It The Perfect Choice For Hvac Professionals.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.08 (Each) $52.88 (Each)
Carton/Reel $37.08 (1 Each) $52.88 (1 Each)
Standard Packaging/Reel $444.96 (12 Each) $423.04 (8 Each)
Material Polycarbonate -
Overall Length 5.82" (14.8 cm) 6.25" (15.9 cm)
Description DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC NONCONTACT VOLTAGE TESTER W INFRARED THERMOMETER
extra long description KLEIN NCVT2P Dual Range Non-Contact KLEIN NCVT-4IR Non-Contact Volt Tes
Features The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. Klein Tools NCVT-4IR is a voltage tester that provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires as well as infrared (IR) thermometer measurements, making it the perfect choice for HVAC professionals.
Long Description The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. Klein Tools NCVT-4IR is a voltage tester that provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires as well as infrared (IR) thermometer measurements, making it the perfect choice for HVAC professionals.
Product Type Dual Range Non-Contact Volt Tester Non-Contact Volt Tester/Thermometer
Special Features LED and Audible Beep Indications, Auto-Power Off, Pocket Clip : IR Thermometer, Laser Pointer, LCD, LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
battery life 142 hr Average: 134 hr; Continuous IR: 64 hr
included NCVT; Batteries NCVT; Batteries
media Yes Yes
Overall Height 0.86" (2.2 cm) 1.19" (3 cm)
Overall Width 1.09" (2.8 cm) 1.25" (3.2 cm)
Voltage Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC 12 - 1000V AC
voltage range - 12 to 1000V AC
Brand Klein Tools Klein Tools
Manufacturers Part Number NCVT2P NCVT-4IR
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Dual Range Non-Contact
Weight 1.7 oz (48.1 g) 2.00 oz (57.00 g)
Application Non-Contact Detection and Testing of AC Voltage HVAC
standard CAT IV 1000V CAT IV 1000V
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat