Item Comparison: NFFLDC40T, NFFLDA40T

Item

NFFLDC40T - Trun 128W Led Flood 40K - Lumark

NFFLDC40T
Trun 128W Led Flood 40K

$569.73 Each

$569.73 (1 Each)

QTY:
Each
Add
NFFLDA40T - Trun 129W CRB BRZ Flood 4000K - Lumark

NFFLDA40T
Trun 129W CRB BRZ Flood 4000K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 67 0
Vendor Lumark Lumark
Catalog Number NFFLDC40T NFFLDA40T
Manufacturer Number NFFLDC40T NFFLD-A40-T
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00080083801183 00080083721092
Weight per package 22.85 (lbs/each) 22.85 (lbs/each)
Description NFFLDC40T Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
NFFLDA40T Trun 129W CRB BRZ Flood 4000K
00080083721092|0080083|080083721092|08008372109|72109|NFFLD A40 T|NFFLDA40T|NFFLD-A40-T|NFFLD, 129W, 4000K, Unv, CBN BRZ, Trunnion|Cooper Lighting NFFLD A40 T|Cooper Lighting NFFLDA40T|Cooper Lighting NFFLD-A40-T|Cooperlighting NFFLD A40 T|Cooperlighting NFFLDA40T|Cooperlighting NFFLD-A40-T|Eaton / Cooper Lighting NFFLD A40 T|Eaton / Cooper Lighting NFFLDA40T|Eaton / Cooper Lighting NFFLD-A40-T|Eaton Cooper Lighting NFFLD A40 T|Eaton Cooper Lighting NFFLDA40T|Eaton Cooper Lighting NFFLD-A40-T|Eeton Cooper Light
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $569.73 (Each) $0.00 (Each)
Carton/Reel $569.73 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $569.73 (1 Each) $0.00 (1 Each)
amperage rating 0.466 (at 277V) 503m
Ballast Type N/A N/A IN
Current Rating 1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V -
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material Die-Cast Aluminum -
Number of Lamps 2 -
Shape Rectangular -
Voltage Rating 120 to 277 V ac;347 V ac;480 V ac 277 VAC
Wattage 128 W -
Color - Carbon Bronze
Color Rendering Index 70 -
color temperature 4000 K -
Finish Powder Coat -
Lens Material Tempered Glass -
Height 12-11/16 in;322 mm -
Length 15-15/16 in;405 mm -
Size 18.0 IN Length 7.5 IN Width 9.5 IN Height 18.875 IN Length 18.875 IN Width 9.25 IN Height
Width 8-11/16 in;221 cm -
Description TRUN 128W LED FLOOD 40K TRUN 129W CRB BRZ FLOOD 4000K
extra long description CLS NFFLD-C40-T NFFLD,129W,4000K,UN -
Features The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin -
Long Description LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb 00080083721092|0080083|080083721092|08008372109|72109|NFFLD A40 T|NFFLDA40T|NFFLD-A40-T|NFFLD,129W,4000K,UNV,CBN BRZ,TRUNNION|Cooper Lighting NFFLD A40 T|Cooper Lighting NFFLDA40T|Cooper Lighting NFFLD-A40-T|CooperLighting NFFLD A40 T|CooperLighting NFFLDA40T|CooperLighting NFFLD-A40-T|Eaton / Cooper Lighting NFFLD A40 T|Eaton / Cooper Lighting NFFLDA40T|Eaton / Cooper Lighting NFFLD-A40-T|Eaton Cooper Lighting NFFLD A40 T|Eaton Cooper Lighting NFFLDA40T|Eaton Cooper Lighting NFFLD-A40-T|Eeton Cooper Light
Product Type NFFLD, 129W, 4000K, Unv, Trunnion, CBN BRZ NFFLD, 129W, 4000K, Unv, CBN BRZ, Trunnion
Short Description LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion -
Special Features Die-cast aluminum housing, driver compartment and driver door Die-cast aluminum housing, driver compartment and driver door
average life 60000 h 72,000
battery N/A -
Brightness (Lumens) 16900 lm -
Fixture Type FLOODLIGHT -
ip rating IP66 -
lumens 16,932 14683
Maximum Operating Temperature +40 °C -
media Yes -
Minimum Operating Temperature -40 °C -
Mounting Type Trunion Mount -
package quantity 1 ct -
Standards Met ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed -
Warranty 5 yr -
Brand Eaton Lighting Eaton Lighting
Manufacturers Part Number NFFLD-C40-T NFFLD-A40-T
sub brand - NFFLD Night Falcon
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT 78621091041
Manufacturer Status - Inactive
Weight 20 lb;9.09 kg -
Application Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial lighting
Mounting TRUNNION TRUNNION
standard UL/cUL Listed - Wet Location;RoHS Compliant DLC Qualified
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat