Item Comparison: PFM43LED, NFFLDSC15TUNV

Item

PFM43LED - 43W 120/277 Led Flood - Atlas

PFM43LED
43W 120/277 Led Flood

$259.93 Each

$259.93 (1 Each)

QTY:
Each
Add
NFFLDSC15TUNV - 51W Led Flood Trunion 40K - Lumark

NFFLDSC15TUNV
51W Led Flood Trunion 40K

$303.33 Each

$303.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 52
Vendor Atlas Lumark
Catalog Number PFM43LED NFFLDSC15TUNV
Manufacturer Number PFM43LED NFFLDSC15TUNV
Category Led Floodlights, Wallpacks, Bo - Led Floodlights Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00765364010750 00080083760275
Weight per package 10 (lbs/each) 13.3399 (lbs/each)
Description PFM43LED 43W 120/277 Led Flood
Led Flood Light, 43 W, 120/208/240/277 V, 700 Ma, 200000 H Average Life, 4398 LM Brightness (Lumens), 9.36 In Length, 6.50 In Width, 10.35 In Height, 5 Yr Warranty
NFFLDSC15TUNV 51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $259.93 (Each) $303.33 (Each)
Carton/Reel $259.93 (1 Each) $303.33 (1 Each)
Standard Packaging/Reel $259.93 (1 Each) $303.33 (1 Each)
amperage rating - 0.184 at 277V
Ballast Type - N/A
Current Rating 700 mA 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V
Lamp Type LED LED
Material - Die-Cast Aluminum
Number of Lamps - 1
Shape - Rectangular
Voltage Rating 120/208/240/277 120 to 277 V ac;347 V ac;480 V ac
Wattage 43 W 51 W
Color Fluorescent industrial lighting fixture Copper
Color Rendering Index - 70
color temperature - 4000 K
Finish Fluorescent industrial lighting fixture Polyester Powder Coat
Lens Material - Tempered Glass
Height 10.35 in 10-15/16 in;279 mm
Length 9.36 in 8-7/32 in;209 mm
Size Fluorescent industrial lighting fixture 12.784 IN Length 10.909 IN Width 11.068 IN Height
Width 6.50 in 7-1/2 in;190 cm
Description 43W 120/277 LED FLOOD 51W LED FLOOD TRUNION 40K
extra long description ATLAS PFM43LED 43 WATT LED POWER FL CLS NFFLD-S-C15-T-UNV ,F SMALL, 500
Features The Optic Flood Lights From Atlas Lighting Products Are the Most Powerful Led Flood Lights Available in the Market Today. Using Optical Grade Individual Acrylic Lenses That Deliver More Lumens To the Desired Target, They Guarantee More Footcandles, Less Glare and Less Wasted Light. Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w
Long Description LED Flood Light, 43 W, 120/208/240/277 V, 700 mA, 200000 h Average Life, 4398 lm Brightness (Lumens), 9.36 in Length, 6.50 in Width, 10.35 in Height, 5 yr Warranty Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb
Product Type 43 Watt Led Power Flood Pro Flood Light
Short Description LED Flood Light 43 W, 120/208/240/277 V, 700 mA, 4398 lm, LED Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion
Special Features Utilizes Individual Lenses For Maximum Light Intensity;Lenses Made Of Optical Grade Acrylic;Patent-Pending Thermal Stacking System;Ul Listed For Wet Locations;Lighting Facts Certified Die-cast aluminum housing, driver compartment and driver door
average life 200000 h 50000 h
Base Slipfitter -
battery - N/A
Brightness (Lumens) 4398 lm 5797 lm
bulb type LED -
Fixture Type LED FLOODLIGHT
ip rating - IP66
lumens Fluorescent industrial lighting fixture 5,797
Maximum Operating Temperature - +40 °C
Minimum Operating Temperature - -40 °C
Mounting Type - Trunion Mount
package quantity 1 ct 1 ct
Reflector Type Fluorescent industrial lighting fixture -
Standards Met UL/cUL DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant
Warranty 5 yr 5 yr
Made in USA yes -
Brand Atlas LUMARK
Manufacturers Part Number PFM43LED NFFLD-S-C15-T-UNV
sub brand - NFFLD-S Night Falcon Small
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type LED flood light FLOODLIGHT
Weight - 13 lb;6 kg
Application Commercial and Industrial Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting
environmental conditions Wet location -
Mounting SLIPFITTER TRUNNION
standard UL, DLC, Lighting Facts UL/cUL Listed - Wet Location;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat