Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
HPS Imperator™ |
Catalog Number |
C1000E2A |
PH1000MQMJ |
Manufacturer Number |
C1000E2A |
PH1000MQMJ |
Category |
Control Transformers -
Core & Coil Industrial Control
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00786680125508 |
00803423078010 |
Weight per package |
34 (lbs/each) |
0 |
Description |
C1000E2A 1000 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 1000 Va
|
PH1000MQMJ 1PH 1000VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 1000va
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,068.31 (Each) |
$349.60 (Each) |
Carton/Reel |
$1,068.31 (1 Each) |
$349.60 (1 Each) |
Standard Packaging/Reel |
$1,068.31 (1 Each) |
$349.60 (1 Each) |
|
|
Height |
- |
4.94 |
Length |
- |
6.81 |
Width |
- |
5.25 |
|
Description |
1000 VA TYPE MTE CONTROL TRANSFORMER |
1PH 1000VA 240X480V-120X240V 50/60HZ CU |
extra long description |
ETN C1000E2A 1000 VA Type MTE Contr |
HMND PH1000MQMJ CNTL 1000VA 240x480 |
Features |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
- |
Long Description |
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 1000 va |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 1000VA |
Product Type |
1000 Va Type Mte Control Transformer |
CNTL 1000VA 240X480-120X240 |
Special Features |
- |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
|
dimensions |
6.4570 IN X 6.7320 IN X 5.6690 IN |
- |
kva rating |
1000 VA |
- |
Primary Voltage |
220 x 440 V230 x 460 V240 x 480 V |
- |
Secondary Voltage |
120/115/110 V |
- |
Tap Size |
NONE |
- |
|
Brand |
Eaton |
HPS Imperator™ |
Manufacturers Part Number |
C1000E2A |
PH1000MQMJ |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Industrial Control Transformer |
Tranformer > Dry Type > Control > Molded |
|
|
Application |
Other |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Enclosure |
- |
Core and Coil |
Mounting |
- |
PANEL |
standard |
CSA Certified,cUL Certified,UL Listed,RoHS Compliant |
CSA, UL, CE |
Temperature Rating |
55°C |
Typical 30 Average/ 40 Maximum |