Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ264B |
TP264 |
Manufacturer Number |
PJ264B |
TP264 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Residential Plates
|
Steel Boxes & Covers
|
UNSPSC |
39121704 - Wallplates
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00032664579769 |
00786189102642 |
Weight per package |
0.095 (lbs/each) |
0.43 (lbs/each) |
Description |
PJ264B Wallplate 4G Decorator Poly Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
|
TP264 3-1/4"X1-1/2"D Oct BX W/Ers
Outlet Box, Ivory, 9 Cu.In Capacity, 4 Gang, Octagon, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Wall Mount, 3-1/4 In Length, 1-1/2 In Height, 0.47 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.08 (Each) |
$12.27 (Each) |
Carton/Reel |
$3.08 (1 Each) |
$12.27 (1 Each) |
Standard Packaging/Reel |
$308.23 (100 Each) |
$613.68 (50 Each) |
|
Number of Gangs |
- |
4 |
Shape |
- |
Octagon |
|
|
Depth |
- |
1-1/2 |
Height |
- |
1-1/2 in |
Length |
- |
3-1/4 in |
Width |
- |
3-1/4 |
|
Construction |
- |
Drawn |
Description |
WALLPLATE 4G DECORATOR POLY MID BR |
3-1/4"X1-1/2"D OCT BX W/ERS |
extra long description |
EWD PJ264B Wallplate 4G Decorator P |
THEP TP264 3 1/4 OCT COND BX NM CAB |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Long Description |
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Four- gang, Mid-size |
Outlet Box, Ivory, 9 cu.in Capacity, 4 gang, Octagon, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Wall Mount, 3-1/4 in Length, 1-1/2 in Height, 0.47 lb/EA |
Product Type |
Wallplate 4G Decorator Poly Mid BR |
Outlet Box |
Short Description |
- |
Outlet Box, 9 cu. in, Ivory, 4 Gangs |
Special Features |
Thermoplastic, std and midi |
Fixture Rated |
|
Cable Entry |
- |
KO |
Cable Entry Type |
- |
Knockout |
dimensions |
0.0800 IN X 8.5600 IN X 4.8700 IN |
3.2500 IN X 3.2500 IN X 1.5000 IN |
for use with |
- |
Aluminum Interlocking Grounding Metal-Clad Cable |
Knockout Size |
- |
1/2 in |
Knockouts |
- |
(1) 1/2 in |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
- |
7 |
package quantity |
- |
50 PK |
Standards Met |
- |
Ul Listed |
|
|
Brand |
COOPER WIRING DEVICES |
Cooper Crouse-Hinds |
Manufacturers Part Number |
PJ264B |
TP264 |
|
Category Description |
Residential plates |
STEEL BOXES & COVERS |
Type |
Decorator / GFCI wallplate |
Octagon outlet box |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Non Metallic Cable |
Capacity |
- |
9 cu.in |
Mounting |
- |
(2) Screw Ear |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL |