Nacogdoches |
147 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ26B |
PJ26A |
Manufacturer Number |
PJ26B |
PJ26A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579943 |
00032664627132 |
Weight per package |
0.045 (lbs/each) |
0 |
Description |
PJ26B Wallplate 1G Decorator Poly Mid BR
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
|
PJ26A Wallplate 1G Decorator Poly Mid Al
Mid-Size Decorator Wallplate, Almond, Decorator, Polycarbonate, 1, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.79 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$0.79 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$158.38 (200 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
Brown |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G DECORATOR POLY MID BR |
WALLPLATE 1G DECORATOR POLY MID AL |
extra long description |
EWD PJ26B Wallplate 1G Decorator Po |
EWD PJ26A Wallplate 1G Decorator Po |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb |
Mid-size Decorator Wallplate, Almond, Decorator, Polycarbonate, 1, Mid-size |
Product Type |
Wallplate 1G Decorator Poly Mid BR |
Wallplate 1G Decorator Poly Mid Al |
Short Description |
1 Gang, Screw Mount, Decorator Wall Plate, Brown |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Thermoplastic, std and midi |
|
dimensions |
3.12 (W) x 4.87 (H) in |
3.1200 IN X 4.8500 IN X 0.3000 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
Eaton |
Manufacturers Part Number |
PJ26B |
PJ26A |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
|
Application |
Commercial;Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL Listed |