Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
PLG4 |
PLG125 |
Manufacturer Number |
PLG4 |
PLG-125 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121402 - Electrical plugs
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274565606 |
00781381652155 |
Weight per package |
0.33 (lbs/each) |
0.33 (lbs/each) |
Description |
PLG4 1-1/4" Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 1-1/4", Recessed
|
PLG125 1-1/4" Recessed Plug
Unilets Recessed Head Close-Up Plug, Size: 1-1/4 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.47 (Each) |
$6.53 (Each) |
Carton/Reel |
$14.47 (1 Each) |
$163.25 (25 Each) |
Standard Packaging/Reel |
$361.75 (25 Each) |
$653.00 (100 Each) |
|
connection |
Threaded |
Tapered MNPT |
Material |
Gray iron alloy |
Malleable Iron |
|
Finish |
- |
Zinc Electroplated |
|
|
Description |
1-1/4" RECESSED PLUG |
1-1/4" RECESSED PLUG |
extra long description |
CRS-H PLG4 1 1/4 RECESSED HEAD PLG |
APP PLG-125 PLUG 1-1/4 REC HEAD CLO |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Gray iron alloy, 1-1/4", Recessed |
UNILETS Recessed Head Close-Up Plug, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I |
Product Type |
1 1/4 Recessed Head PLG |
Plug 1-1/4 Rec Head Close-Up |
Special Features |
- |
Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity |
|
dimensions |
1.6600 IN X 0.8000 IN X 1.6600 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
PLG4 |
PLG-125 |
sub brand |
- |
UNILETS |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Conduit plug |
Recessed Head Close-Up Plug |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
For Use With Threaded Rigid Metal Conduit and IMC |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D; Class II, Groups E, F, G; And Class III |