Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
PLG8 |
PLG300S |
Manufacturer Number |
PLG8 |
PLG-300S |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121402 - Electrical plugs
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274566009 |
00781381652605 |
Weight per package |
2.2 (lbs/each) |
1.79 (lbs/each) |
Description |
PLG8 3" Recessed Plug
Plug, 3 In Trade Size, PLG Model, Electro Galvanized and Aluminum Acrylic Paint, Threaded Connection, 2.2 LB/Ea
|
PLG300S Plug 3 SQR Head Close-Up
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.94 (Each) |
$31.70 (Each) |
Carton/Reel |
$86.94 (1 Each) |
$317.00 (10 Each) |
Standard Packaging/Reel |
$173.88 (2 Each) |
$317.00 (10 Each) |
|
connection |
Threaded |
Tapered MNPT |
Material |
Gray iron alloy |
Malleable Iron |
|
Finish |
- |
Zinc Electro-Plated;Dichromate;Epoxy Powder Coated |
|
|
Description |
3" RECESSED PLUG |
PLUG 3 SQR HEAD CLOSE-UP |
extra long description |
CRS-H PLG8 PLG8 |
APP PLG-300S PLUG 3 SQR HEAD CLOSE |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Plug, 3 in Trade Size, PLG Model, Electro Galvanized and Aluminum Acrylic Paint, Threaded Connection, 2.2 lb/EA |
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 lb/EA |
Product Type |
Plug |
Plug 3 SQR Head Close-Up |
Short Description |
Plug, 3 in, Electro Galvanized and Aluminum Acrylic Paint |
Close Up Plug, Malleable Iron, Zinc Electroplated/Dichromate/Epoxy Powder Coated |
Special Features |
Clean Tapered Thread |
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
Connection Type |
Threaded |
- |
dimensions |
3.5000 IN X 1.1300 IN X 3.5000 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group B |
- |
for use with |
Threaded Conduit Hub |
Threaded Metal Conduit |
package quantity |
1 CT;2 Pk |
100 PK |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified |
UL 886;UL mA;NEC 501-4(A);NEC 501-4(B) |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
PLG8 |
PLG-300S |
Model |
PLG |
PLG |
sub brand |
- |
Unilets(TM) |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Conduit plug |
Square Head Close-Up Plug |
|
|
Weight |
2.2 lb/EA |
0.052 lb/EA |
|
Application |
Used for Closing Threaded Conduit Hubs |
Terminate;Splice;Tap Power Connectors |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D; Class II, Groups E, F, G; And Class III |