Item Comparison: PN03F11FW, 411

Item

PN03F11FW - NM 90 D. Flat Elbow PN03 Fog White - Wiremold

PN03F11FW
NM 90 D. Flat Elbow PN03 Fog White

$1.94 Each

$19.40 (10 Each)

QTY:
Each
Add
411 - 3/4" 1H Rigid Strap - Eaton

411
3/4" 1H Rigid Strap

$0.00 Each

$0.00 (500 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 545 50
Vendor Wiremold Eaton
Catalog Number PN03F11FW 411
Manufacturer Number PN03F11FW 411
Category Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Enhanced Commodity Codes - Boxes & Covers
Classification Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Rigid Straps & Clampbacks
UNSPSC 39131709 - Electrical wire or cable raceway 39121311 - Electrical fittings
UPC/EAN/GTIN 00786776190748 00784564104113
Weight per package 0.147 (lbs/each) 0.021 (lbs/each)
Description PN03F11FW NM 90 D. Flat Elbow PN03 Fog White
Flat Elbow, Non Metallic Material, Fog White, 2-11/16 In Length, 0.15 LB
411 3/4" 1H Rigid Strap
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Steel, 3/4", Heavy Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.94 (Each) $0.00 (Each)
Carton/Reel $3.88 (2 Each) $0.00 (50 Each)
Standard Packaging/Reel $19.40 (10 Each) $0.00 (500 Each)
Material Non Metallic HEAVY GAUGE STEEL
Finish Fog White -
Length 2-11/16 in;68 mm -
Size - 3/4 in
Description NM 90 D. FLAT ELBOW PN03 FOG WHITE 3/4" 1H RIGID STRAP
extra long description WM PN03F11FW NM 90 D. FLAT ELBOW PN MIDWEST 411 3/4 RGD CLAMP SNAP ON S
Features For right angle turns on the same surface. 1" (25mm) bend radius. Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description Flat Elbow, Non Metallic Material, Fog White, 2-11/16 in Length, 0.15 lb Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 3/4", Heavy gauge
Product Type Flat Elbow 3/4 RGD Clamp Snap On Steel
Short Description Flat Elbow, Non Metallic, Fog White, 2-15/16" Length -
Made in USA yes -
dimensions - 1.7600 IN X 1.1200 IN X 0.7000 IN
for use with Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway -
package quantity 2 PK;1 CT -
Standards Met UL mA;RoHS Compliant -
Brand WIREMOLD Eaton
Manufacturers Part Number PN03F11FW -
Category Description Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds RIGID STRAPS & CLAMPBACKS
Type - CLAMP
Weight 0.15 lb -
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard - UL, CSA, CUL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat