Item Comparison: PN03F17FW, 417

Item

PN03F17FW - NM Internal Elbow PN03 Fog White - Wiremold

PN03F17FW
NM Internal Elbow PN03 Fog White

$1.93 Each

$19.30 (10 Each)

QTY:
Each
Add
417 - NM Int. Elbow 400 Ivory - Wiremold

417
NM Int. Elbow 400 Ivory

$2.3231 Each

$23.23 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 244 72
Vendor Wiremold Wiremold
Catalog Number PN03F17FW 417
Manufacturer Number PN03F17FW 417
Category Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC 39131709 - Electrical wire or cable raceway 39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN 00786776190779 00786776052046
Weight per package 0.116 (lbs/each) 0.03 (lbs/each)
Description PN03F17FW NM Internal Elbow PN03 Fog White
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.12 LB
417 NM Int. Elbow 400 Ivory
400 Series Internal Elbow. For Right Angle Turns Around Internal Corners. Finish - Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.93 (Each) $2.32 (Each)
Carton/Reel $3.86 (2 Each) $2.32 (1 Each)
Standard Packaging/Reel $19.30 (10 Each) $23.23 (10 Each)
Material Non Metallic -
Finish Fog White -
Width 2-1/8 in;54 mm -
Description NM INTERNAL ELBOW PN03 FOG WHITE NM INT. ELBOW 400 IVORY
extra long description WM PN03F17FW NM INTERNAL ELBOW PN03 WM 417 NM INT. ELBOW 400 IVORY
Features PN3 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius. -
Long Description Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.12 lb 400 Series Internal Elbow. For right angle turns around internal corners. Finish - Ivory
Product Type Internal Elbow NM Int. Elbow 400 Ivory
Short Description Internal Elbow, Non Metallic, Fog White, PN05 -
Made in USA yes -
for use with Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway -
package quantity 2 PK;1 CT -
Standards Met UL mA;RoHS Compliant -
Brand WIREMOLD LEGRAND-WIREMOLD
Manufacturers Part Number PN03F17FW -
Category Description Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Panduit & Wiremold Metallic & Non-Metallic Raceways
Weight 0.12 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat