Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Wiremold |
Catalog Number |
806 |
PN05F06FW |
Manufacturer Number |
806 |
PN05F06FW |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Flex & MC Fittings
|
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
UNSPSC |
39121419 - Flex connectors
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00781747008060 |
00786776190830 |
Weight per package |
0.27 (lbs/each) |
0.004 (lbs/each) |
Description |
806 3/4" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Flex Size 3/4 Inch
|
PN05F06FW NM Cover Clip PN05 Fog White
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.20 (Each) |
$1.78 (Each) |
Carton/Reel |
$82.01 (10 Each) |
$3.56 (2 Each) |
Standard Packaging/Reel |
$410.06 (50 Each) |
$17.80 (10 Each) |
|
Material |
Malleable Iron |
Non Metallic |
|
Finish |
Zinc Electroplated |
Fog White |
|
Size |
3/4 |
- |
Width |
- |
1 in;25.4 mm |
|
Description |
3/4" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN |
NM COVER CLIP PN05 FOG WHITE |
extra long description |
BPT 806 3/4 ANGLE CONN. |
WM PN05F06FW NM COVER CLIP PN05 FOG |
Features |
- |
PN5 Series For covering joint where two pieces of PN05 Series Raceway come together. |
Long Description |
Connector, 90 Degrees, Malleable Iron, Flex Size 3/4 Inch |
Cover Clip, Non Metallic Material, Fog White, 1 in Width, 0.004 lb |
Product Type |
3/4 Angle Conn. |
Cover Clip |
Short Description |
- |
Cover Clip, Non Metallic, Fog White, PN 05 Series |
|
angle |
90 DEG |
- |
Connector Type |
FMC |
- |
for use with |
- |
PN03 Series Non Metallic Surface Raceway;PN05 Series Non Metallic Surface Raceway;PN10 Series Non Metallic Surface Raceway |
media |
Yes |
- |
package quantity |
- |
2 PK;1 CT |
Standards Met |
- |
UL MA |
|
|
Brand |
Bridgeport |
WIREMOLD |
Manufacturers Part Number |
- |
PN05F06FW |
|
Category Description |
FLEX & MC FITTINGS |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |
Type |
CONNECTOR |
- |
|
|
|
Application |
90 Degrees fitting with cover for connecting flexible metal conduit to box or enclosure. |
- |
standard |
UL,CSA |