Nacogdoches |
8 |
8 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRCPLG114 |
CPL114 |
Manufacturer Number |
PRCPLG-1-1/4 |
PRCPLG-1-1/4 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784011200641 |
00784011200641 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
PRCPLG114 1-1/4" Plasti-Bond Coupling
1-1/4 Coupling
|
CPL114 1-1/4" Plasti-Bond Coupling
1-1/4 Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.35 (Each) |
$15.35 (Each) |
Carton/Reel |
$15.35 (1 Each) |
$15.35 (1 Each) |
Standard Packaging/Reel |
$767.33 (50 Each) |
$767.33 (50 Each) |
|
|
Finish |
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior |
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior |
|
Additional Information |
Total Length of Threads to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Outside Diameter 2.156 Inch |
Total Length of Threads to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Outside Diameter 2.156 Inch |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1-1/4" PLASTI-BOND COUPLING |
1-1/4" PLASTI-BOND COUPLING |
extra long description |
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL |
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL |
Long Description |
1-1/4 COUPLING |
1-1/4 COUPLING |
Product Type |
Coupler |
Coupler |
|
End Type |
THREADED |
THREADED |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRCPLG-1-1/4 |
PRCPLG-1-1/4 |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
Trade Size |
1-1/4 INCH |
1-1/4 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Standard Package |
50 FT |
50 FT |
|
Approval |
UL 6, UL (Canada and US), CSA C22.2, ETL |
UL 6, UL (Canada and US), CSA C22.2, ETL |