Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PREL49SA |
PBEL49SAL |
Manufacturer Number |
PREL49SA |
PREL49SA |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Elbows, CPLG, Nipples, Running -
Aluminum
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011219490 |
00784011219490 |
Weight per package |
0.4 (lbs/each) |
0.4 (lbs/each) |
Description |
PREL49SA 1-1/4" Redhot Alu 90D Fem-Fem Elbow
1-1/4 Al 90 Fem-Fem Elbow
|
PBEL49SAL 1-1/4" Redhot Alu 90D Fem-Fem Elbow
1-1/4 Al 90 Fem-Fem Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$231.53 (Each) |
$231.53 (Each) |
Carton/Reel |
$231.53 (1 Each) |
$231.53 (1 Each) |
Standard Packaging/Reel |
$1,157.65 (5 Each) |
$1,157.65 (5 Each) |
|
Material |
Aluminum |
Aluminum |
|
Finish |
2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED |
2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED |
|
Additional Information |
APPLICABLE STANDARD NEC/CEC |
APPLICABLE STANDARD NEC/CEC |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
Description |
1-1/4" REDHOT ALU 90D FEM-FEM ELBOW |
1-1/4" REDHOT ALU 90D FEM-FEM ELBOW |
extra long description |
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; FEMALE CONNECTION TYPE; 1-1/4 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; ENCLOSURE TYPE CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD NEC/CEC, ISO 9001; EL MODEL |
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; FEMALE CONNECTION TYPE; 1-1/4 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; ENCLOSURE TYPE CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD NEC/CEC, ISO 9001; EL MODEL |
Long Description |
1-1/4 AL 90 FEM-FEM ELBOW |
1-1/4 AL 90 FEM-FEM ELBOW |
Product Type |
Elbow |
Elbow |
|
Bend Angle |
90 DEG |
90 DEG |
Connection Type |
Female |
Female |
Trade Size - Fractional |
1-1/4 |
1-1/4 |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PREL49SA |
PREL49SA |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
Trade Size |
1-1/4 INCH |
1-1/4 INCH |
Trade Size in inch |
1.25 |
1.25 |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL 886, CSA C22.2 |
UL 886, CSA C22.2 |